https://www.bdiexpress.com/medias/INDDODXXXXXX-F2B-GT-03-18-300x300.jpg?context=bWFzdGVyfHJvb3R8NjMwOHxpbWFnZS9qcGVnfGFERmpMMmhtWVM4eE1UQTRPVEF6TnpFMk5EVTNOQzlKVGtSRVQwUllXRmhZV0ZoZlJqSkNYMGRVWHpBelh6RTRYek13TUhnek1EQXVhbkJufDQ4NGU4NTIyZGIyMzk1MWNhZjAzNDg5OTYyY2U5MDM1MDYyNGEyZWNjOWVmODU0Y2Y4NDQwZDkzZDQ3YzE1MWU
https://www.bdiexpress.com/medias/INDDODXXXXXX-F2B-GT-03-18-300x300.jpg?context=bWFzdGVyfHJvb3R8NjMwOHxpbWFnZS9qcGVnfGFERmpMMmhtWVM4eE1UQTRPVEF6TnpFMk5EVTNOQzlKVGtSRVQwUllXRmhZV0ZoZlJqSkNYMGRVWHpBelh6RTRYek13TUhnek1EQXVhbkJufDQ4NGU4NTIyZGIyMzk1MWNhZjAzNDg5OTYyY2U5MDM1MDYyNGEyZWNjOWVmODU0Y2Y4NDQwZDkzZDQ3YzE1MWU
DODGE
DODGE
F2B-GTAH-03
DODGE DODGE
Description
F2B-GTAH-03; 129499 FLANGED BLK BALL BRG
Flange Block Bearing; 2 Bolt Flange Block; 3" Bolt Circle Diameter; 3" Bolt Spacing; 1 Piece Solid; Tapered Adapter Sleeve; Cast Iron; Ball Bearing; Relubricatable; Single Lip Contact Seal
Part #
129499
BDI #
260519
Details
169.83
USD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/us/en/Categories/Bearings/Mounted-Units-&-Inserts/Flange-Block-Bearings/F2B-GTAH-03/p/260519
Your Price
$ 169.83 / each
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171501
Weight / Kilogram
0.313
EAN
0782475887798
Product Group - BDI
M06110
Number of Mounting Holes
2
Mounting Method
Tapered Adapter Sleeve
Housing Style
2 Bolt Flange Block
Rolling Element
Ball Bearing
Housing Material
Cast Iron
Expansion / Non-expansion
Non-Expansion
Mounting Bolts
3/8 Inch
Relubricatable
Yes
Insert Part Number
INS-GT-03
Seals
Single Lip Contact
Housing Configuration
1 Piece Solid
Pilot Configuration
No Pilot
Inch - Metric
Inch
Other Features
Single Row | Normal Duty
Category - BDI
Flange Block
Harmonized Tariff Code
8483.20.40.40
Noun
Bearing
Keyword String
Flanged
Manufacturer URL
https://dodgeindustrial.com
Manufacturer Internal Number
129499
Weight / LBS
0.69
Long Description
Flange Block Bearing; 2 Bolt Flange Block; 3" Bolt Circle Diameter; 3" Bolt Spacing; 1 Piece Solid; Tapered Adapter Sleeve; Cast Iron; Ball Bearing; Relubricatable; Single Lip Contact Seal
Nominal Bolt Circle Diameter Round
3 Inch | 76 Millimeter
Length Thru Bore
1.297 Inch | 32.944 Millimeter
Bolt Spacing
3 Inch | 76.2 Millimeter
Cartridge Pilot Diameter
0 Inch | 0 Millimeter
Bore
0 Inch | 0 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh

