

DODGE
DODGE
F2B-GTEZ-108-SHCR
DODGE DODGE
Description
F2B-GTEZ-108-SHCR; 129365 ; FLANGED BLK BALL BRG
Flange Block Bearing; 2 Bolt Flange Block; 1-1/2" Bore; 5.7" Bolt Circle Diameter; 5-21/32" Bolt Spacing; 1 Piece Solid; Tapered Adapter Sleeve; Stainless Steel; Ball Bearing; Relubricatable; Single Lip Contact Seal
Part #
129365
BDI #
260422

Details
522.21
USD
2099-12-31
http://schema.org/NewCondition
http://schema.org/InStock
https://www.bdiexpress.com/us/en/Categories/Bearings/Mounted-Units-&-Inserts/Flange-Block-Bearings/F2B-GTEZ-108-SHCR/p/260422
Your Price
$ 522.21 / each
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171501
Weight / Kilogram
1.4
EAN
0782475997756
Product Group - BDI
M06110
Number of Mounting Holes
2
Mounting Method
Tapered Adapter Sleeve
Housing Style
2 Bolt Flange Block
Rolling Element
Ball Bearing
Housing Material
Stainless Steel
Expansion / Non-expansion
Non-Expansion
Mounting Bolts
1/2 Inch
Relubricatable
Yes
Insert Part Number
INS-GT-108-CR
Seals
Single Lip Contact
Housing Configuration
1 Piece Solid
Pilot Configuration
No Pilot
Inch - Metric
Inch
Other Features
Single Row | Normal Duty | Wide Inner Race | Corrosion Resistant
Category - BDI
Flange Block
Harmonized Tariff Code
8483.20.40.40
Noun
Bearing
Keyword String
Flanged
Manufacturer URL
https://dodgeindustrial.com
Manufacturer Item Number
F2B-GTEZ-108-SHCR
Manufacturer Internal Number
129365
Weight / LBS
3.91
Long Description
Flange Block Bearing; 2 Bolt Flange Block; 1-1/2" Bore; 5.7" Bolt Circle Diameter; 5-21/32" Bolt Spacing; 1 Piece Solid; Tapered Adapter Sleeve; Stainless Steel; Ball Bearing; Relubricatable; Single Lip Contact Seal
Cartridge Pilot Diameter
0 Inch | 0 Millimeter
Nominal Bolt Circle Diameter Round
5.7 Inch | 144 Millimeter
Length Thru Bore
1.844 Inch | 46.838 Millimeter
Bore
1.5 Inch | 38.1 Millimeter
Bolt Spacing
5.656 Inch | 143.67 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh