https://www.bdiexpress.com/medias/INDDODFBXXXX-F2BLT-2BLT-300x300.jpg?context=bWFzdGVyfHJvb3R8MTQ3MjV8aW1hZ2UvanBlZ3xhR015TDJnd1l5OHhNRFF5TWpReE1qZ3dOREV5Tmk5SlRrUkVUMFJHUWxoWVdGaGZSakpDVEZSZk1rSk1WRjh6TURCNE16QXdMbXB3Wnd8ZWQzNmEyNWNmNmU2YzUwNjM2YzllNjg3NTc0MjYyOWQ3MzFiNGJjZjkxNmIyYWVlNzM2YjE3YTQ0MzExNzdhMQ
https://www.bdiexpress.com/medias/INDDODFBXXXX-F2BLT-2BLT-300x300.jpg?context=bWFzdGVyfHJvb3R8MTQ3MjV8aW1hZ2UvanBlZ3xhR015TDJnd1l5OHhNRFF5TWpReE1qZ3dOREV5Tmk5SlRrUkVUMFJHUWxoWVdGaGZSakpDVEZSZk1rSk1WRjh6TURCNE16QXdMbXB3Wnd8ZWQzNmEyNWNmNmU2YzUwNjM2YzllNjg3NTc0MjYyOWQ3MzFiNGJjZjkxNmIyYWVlNzM2YjE3YTQ0MzExNzdhMQ
DODGE
DODGE
F2B-LT10-200
DODGE DODGE
Description
F2B-LT10-200; 033198 ; FLANGED BLK BALL BRG NON RETURNABLE
Flange Block Bearing; 2 Bolt Flange Block; 2" Bore; 6.2" Bolt Circle Diameter; 6-3/16" Bolt Spacing; 1 Piece Solid; Shaft Mount; Cast Iron; Sleeve Bearing; Relubricatable
Part #
033198
BDI #
242243
Details
1024.85
USD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/us/en/Categories/Bearings/Mounted-Units-&-Inserts/Flange-Block-Bearings/F2B-LT10-200/p/242243
Your Price
$ 1,024.85 / each
$ 1,025.00 / each BDIExpress
$ 1,025.00 / each BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171501
Weight / Kilogram
3.13
EAN
0782475016280
Product Group - BDI
M06288
Number of Mounting Holes
2
Mounting Method
Shaft Mount
Housing Style
2 Bolt Flange Block
Rolling Element
Sleeve Bearing
Housing Material
Cast Iron
Expansion / Non-expansion
Non-Expansion
Mounting Bolts
1/2 Inch
Relubricatable
Yes
Insert Part Number
INS-LT10-200
Housing Configuration
1 Piece Solid
Pilot Configuration
No Pilot
Inch - Metric
Inch
Category - BDI
Flange Block
Harmonized Tariff Code
8483.20.40.80
Noun
Bearing
Keyword String
Flanged
Manufacturer URL
https://dodgeindustrial.com
Weight / LBS
6.9
Long Description
Flange Block Bearing; 2 Bolt Flange Block; 2" Bore; 6.2" Bolt Circle Diameter; 6-3/16" Bolt Spacing; 1 Piece Solid; Shaft Mount; Cast Iron; Sleeve Bearing; Relubricatable
Bolt Spacing
6.188 Inch | 157.175 Millimeter
Cartridge Pilot Diameter
0 Inch | 0 Millimeter
Bore
2 Inch | 50.8 Millimeter
Nominal Bolt Circle Diameter Round
6.2 Inch | 157 Millimeter
Length Thru Bore
1.406 Inch | 35.7 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh

