https://www.bdiexpress.com/medias/INDDODFBXXXX-F2B-2BLT-300x300.jpg?context=bWFzdGVyfHJvb3R8MTU0MzZ8aW1hZ2UvanBlZ3xhRGRtTDJnek9TOHhNRFF5TWpRMk5qa3pOamcyTWk5SlRrUkVUMFJHUWxoWVdGaGZSakpDWHpKQ1RGUmZNekF3ZURNd01DNXFjR2N8YWZkOWQxNmYyMDBkNDNhYTQxYjYwYWQ2MWYzMTIwNTQwMGExNmU4NzVlYjA3YjgzMThlYTEyZDRhNTkyNzVmOQ
https://www.bdiexpress.com/medias/INDDODFBXXXX-F2B-2BLT-300x300.jpg?context=bWFzdGVyfHJvb3R8MTU0MzZ8aW1hZ2UvanBlZ3xhRGRtTDJnek9TOHhNRFF5TWpRMk5qa3pOamcyTWk5SlRrUkVUMFJHUWxoWVdGaGZSakpDWHpKQ1RGUmZNekF3ZURNd01DNXFjR2N8YWZkOWQxNmYyMDBkNDNhYTQxYjYwYWQ2MWYzMTIwNTQwMGExNmU4NzVlYjA3YjgzMThlYTEyZDRhNTkyNzVmOQ
DODGE
DODGE
F2B-SC-101
DODGE DODGE
Description
F2B-SC-101; 124410 FLANGED BLK BRG ; NON RETURNABLE
Flange Block Bearing; 2 Bolt Flange Block; 1-1/16" Bore; 4.6" Bolt Circle Diameter; 4-19/32" Bolt Spacing; 1 Piece Solid; Set Screw; Cast Iron; Ball Bearing; Relubricatable; Single Lip Contact Seal
Part #
124410
BDI #
258610
Details
154.5
USD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/us/en/Categories/Bearings/Mounted-Units-&-Inserts/Flange-Block-Bearings/F2B-SC-101/p/258610
Your Price
$ 154.50 / each
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171501
Weight / Kilogram
0.908
EAN
0782475115143
Product Group - BDI
M06110
Number of Mounting Holes
2
Mounting Method
Set Screw
Housing Style
2 Bolt Flange Block
Rolling Element
Ball Bearing
Housing Material
Cast Iron
Expansion / Non-expansion
Non-Expansion
Mounting Bolts
7/16 Inch
Relubricatable
Yes
Insert Part Number
INS-SC-101
Seals
Single Lip Contact
Housing Configuration
1 Piece Solid
Pilot Configuration
No Pilot
Inch - Metric
Inch
Other Features
Single Row | Normal Duty | Wide Inner Race
Category - BDI
Flange Block
Harmonized Tariff Code
8483.20.40.40
Noun
Bearing
Keyword String
Flanged
Manufacturer URL
https://dodgeindustrial.com
Manufacturer Item Number
F2B-SC-101
Manufacturer Internal Number
124410
Weight / LBS
2.3
Long Description
Flange Block Bearing; 2 Bolt Flange Block; 1-1/16" Bore; 4.6" Bolt Circle Diameter; 4-19/32" Bolt Spacing; 1 Piece Solid; Set Screw; Cast Iron; Ball Bearing; Relubricatable; Single Lip Contact Seal
Cartridge Pilot Diameter
0 Inch | 0 Millimeter
Bolt Spacing
4.594 Inch | 116.7 Millimeter
Nominal Bolt Circle Diameter Round
4.6 Inch | 117 Millimeter
Length Thru Bore
1.391 Inch | 35.331 Millimeter
Bore
1.063 Inch | 27 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh

