https://www.bdiexpress.com/medias/INDDODFLGBRG-F2B-SC-NL-300x300.jpg?context=bWFzdGVyfHJvb3R8MTgwMDB8aW1hZ2UvanBlZ3xhRFJoTDJnNU1DOHhNRFF5TWpRMk9EWTNNelUyTmk5SlRrUkVUMFJHVEVkQ1VrZGZSakpDWDFORFgwNU1Yek13TUhnek1EQXVhbkJufDYzZmFhN2IxMjE5MDg2OTljNjBjMzE0ODVhY2I1YzNjOTg0NTlkYmQ3YTY0ZDQ5ZjI3NDE1NzQ4MWRmNjNkMTM
https://www.bdiexpress.com/medias/INDDODFLGBRG-F2B-SC-NL-300x300.jpg?context=bWFzdGVyfHJvb3R8MTgwMDB8aW1hZ2UvanBlZ3xhRFJoTDJnNU1DOHhNRFF5TWpRMk9EWTNNelUyTmk5SlRrUkVUMFJHVEVkQ1VrZGZSakpDWDFORFgwNU1Yek13TUhnek1EQXVhbkJufDYzZmFhN2IxMjE5MDg2OTljNjBjMzE0ODVhY2I1YzNjOTg0NTlkYmQ3YTY0ZDQ5ZjI3NDE1NzQ4MWRmNjNkMTM
DODGE
DODGE
F2B-SCED-113-NL
DODGE DODGE
Description
F2B-SCED-113-NL; 140082 FLANGED BLK BRG ; NON RETURNABLE
Flange Block Bearing; 2 Bolt Flange Block; 1-13/16" Bore; 5.8" Bolt Circle Diameter; 5-27/32" Bolt Spacing; 1 Piece Solid; Set Screw; Cast Iron; Ball Bearing; Not Relubricatable; Single Lip Contact Seal
Part #
140082
BDI #
22277137
Details
257.5
USD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/us/en/Categories/Bearings/Mounted-Units-&-Inserts/Flange-Block-Bearings/F2B-SCED-113-NL/p/22277137
Your Price
$ 257.50 / each
$ 258.00 / each BDIExpress
$ 258.00 / each BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171501
Weight / Kilogram
1.905
EAN
0782477430909
Product Group - BDI
M06110
Number of Mounting Holes
2
Mounting Method
Set Screw
Housing Style
2 Bolt Flange Block
Rolling Element
Ball Bearing
Housing Material
Cast Iron
Expansion / Non-expansion
Non-Expansion
Mounting Bolts
1/2 Inch
Relubricatable
No
Insert Part Number
INS-SC-113
Seals
Single Lip Contact
Housing Configuration
1 Piece Solid
Pilot Configuration
No Pilot
Inch - Metric
Inch
Other Features
Single Row | Extreme Duty
Category - BDI
Flange Block
Harmonized Tariff Code
8483.20.40.40
Noun
Bearing
Keyword String
Flanged
Manufacturer URL
https://dodgeindustrial.com
Weight / LBS
4.2
Long Description
Flange Block Bearing; 2 Bolt Flange Block; 1-13/16" Bore; 5.8" Bolt Circle Diameter; 5-27/32" Bolt Spacing; 1 Piece Solid; Set Screw; Cast Iron; Ball Bearing; Not Relubricatable; Single Lip Contact Seal
Bore
1.813 Inch | 46.05 Millimeter
Bolt Spacing
5.844 Inch | 148.438 Millimeter
Nominal Bolt Circle Diameter Round
5.8 Inch | 148 Millimeter
Cartridge Pilot Diameter
0 Inch | 0 Millimeter
Length Thru Bore
1.719 Inch | 43.663 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh

