https://www.bdiexpress.com/medias/INDDODFBXXXX-F2BSLX-2BLT-300x300.jpg?context=bWFzdGVyfHJvb3R8NjgyN3xpbWFnZS9qcGVnfGFESmxMMmcxTkM4eE1EYzJPVEExTkRjMk1EazVNQzlKVGtSRVQwUkdRbGhZV0ZoZlJqSkNVMHhZWHpKQ1RGUmZNekF3ZURNd01DNXFjR2N8ZGYwOWYyYWVhZjBiYWFkMDJmZTIwMDhkMmM1YzcxNjJlMWJmNmE0ZGI1NjA5OWRjMDM0ODZlZmUzMGUzZTNmMw
https://www.bdiexpress.com/medias/INDDODFBXXXX-F2BSLX-2BLT-300x300.jpg?context=bWFzdGVyfHJvb3R8NjgyN3xpbWFnZS9qcGVnfGFESmxMMmcxTkM4eE1EYzJPVEExTkRjMk1EazVNQzlKVGtSRVQwUkdRbGhZV0ZoZlJqSkNVMHhZWHpKQ1RGUmZNekF3ZURNd01DNXFjR2N8ZGYwOWYyYWVhZjBiYWFkMDJmZTIwMDhkMmM1YzcxNjJlMWJmNmE0ZGI1NjA5OWRjMDM0ODZlZmUzMGUzZTNmMw
DODGE
DODGE
F2B-SL-17M
DODGE DODGE
Description
F2B-SL-17M; 068789 FLANGED BLK BRG ; NON RETURNABLE
Flange Block Bearing; 2 Bolt Flange Block; 17MM Bore; 64MM Bolt Circle Diameter; 63.5MM Bolt Spacing; 2 Piece Split; Set Screw; Stamped Steel; Ball Bearing; Not Relubricatable; Single Lip Contact Seal
Part #
068789
BDI #
246382
Details
52.53
USD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/us/en/Categories/Bearings/Mounted-Units-&-Inserts/Flange-Block-Bearings/F2B-SL-17M/p/246382
Your Price
$ 52.53 / each
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171501
Weight / Kilogram
0.1
EAN
0782476311018
Product Group - BDI
M06110
Number of Mounting Holes
2
Mounting Method
Set Screw
Housing Style
2 Bolt Flange Block
Rolling Element
Ball Bearing
Housing Material
Stamped Steel
Expansion / Non-expansion
Non-Expansion
Mounting Bolts
7.1 Millimeter
Relubricatable
No
Seals
Single Lip Contact
Housing Configuration
2 Piece Split
Pilot Configuration
No Pilot
Inch - Metric
Metric
Other Features
Single Row | Light Duty | Narrow Inner Race
Category - BDI
Flange Block
Harmonized Tariff Code
8483.20.40.40
Noun
Bearing
Keyword String
Flanged
Manufacturer URL
https://dodgeindustrial.com
Manufacturer Item Number
F2B-SL-17M
Weight / LBS
0.441
Long Description
Flange Block Bearing; 2 Bolt Flange Block; 17MM Bore; 64MM Bolt Circle Diameter; 63.5MM Bolt Spacing; 2 Piece Split; Set Screw; Stamped Steel; Ball Bearing; Not Relubricatable; Single Lip Contact Seal
Cartridge Pilot Diameter
0 Inch | 0 Millimeter
Bore
0.669 Inch | 17 Millimeter
Bolt Spacing
2.5 Inch | 63.5 Millimeter
Length Thru Bore
0.937 Inch | 23.8 Millimeter
Nominal Bolt Circle Diameter Round
2.5 Inch | 64 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh

