

DODGE
DODGE
F4B-DI-203RE
DODGE DODGE
Description
F4B-DI-203RE; 023462 ; FLANGED BLK ROLLER BRG NON RETURNABLE
Flange Block Bearing; 4 Bolt Square Flange Block; 2-3/16" Bore; 8" Bolt Circle Diameter; 5-21/32" Bolt Spacing; 2 Piece Split; Concentric Collar; Ductile Iron; Tapered Roller Bearing; Relubricatable; Triple Lip Contact Seal
Part #
023462
BDI #
240967

Details
1862.24
USD
2099-12-31
http://schema.org/NewCondition
http://schema.org/InStock
https://www.bdiexpress.com/us/en/Categories/Bearings/Mounted-Units-&-Inserts/Flange-Block-Bearings/F4B-DI-203RE/p/240967
Your Price
$ 1,862.24 / each
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171501
Weight / Kilogram
8.2
EAN
0782475716869
Product Group - BDI
M06288
Number of Mounting Holes
4
Mounting Method
Concentric Collar
Housing Style
4 Bolt Square Flange Block
Rolling Element
Tapered Roller Bearing
Housing Material
Ductile Iron
Expansion / Non-expansion
Expansion
Mounting Bolts
5/8 Inch
Relubricatable
Yes
Insert Part Number
S1U-DI-203R
Seals
Triple Lip Contact
Housing Configuration
2 Piece Split
Pilot Configuration
No Pilot
Inch - Metric
Inch
Other Features
Double Row | Heavy Duty | Optional E-Tect Seal | With Set Screw
Category - BDI
Flange Block
Harmonized Tariff Code
8483.20.40.80
Noun
Bearing
Keyword String
Flanged
Manufacturer URL
https://dodgeindustrial.com
Manufacturer Item Number
F4B-DI-203RE DBL INTERLOCK
Manufacturer Internal Number
023462
Weight / LBS
19
Long Description
Flange Block Bearing; 4 Bolt Square Flange Block; 2-3/16" Bore; 8" Bolt Circle Diameter; 5-21/32" Bolt Spacing; 2 Piece Split; Concentric Collar; Ductile Iron; Tapered Roller Bearing; Relubricatable; Triple Lip Contact Seal
Cartridge Pilot Diameter
0 Inch | 0 Millimeter
Nominal Bolt Circle Diameter Round
8 Inch | 202 Millimeter
Length Thru Bore
3.75 Inch | 95.25 Millimeter
Bore
2.188 Inch | 55.575 Millimeter
Bolt Spacing
5.656 Inch | 143.67 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh