https://www.bdiexpress.com/medias/INDDODFBXXXX-F4BE-4BLT-300x300.jpg?context=bWFzdGVyfHJvb3R8NzU5OHxpbWFnZS9qcGVnfGFEQmpMMmhsWWk4eE1EYzJPVEU0T0RjNE1qRXhNQzlKVGtSRVQwUkdRbGhZV0ZoZlJqUkNSVjgwUWt4VVh6TXdNSGd6TURBdWFuQm58ZmE0MGIyYWNlNDYxNmFlNTQ1YmZmYzRkYjY1NDAwOWE4OWVkNjgxMzg0MjE3OTJhMTE0YmZiNDNjZDQyOGVjZA
https://www.bdiexpress.com/medias/INDDODFBXXXX-F4BE-4BLT-300x300.jpg?context=bWFzdGVyfHJvb3R8NzU5OHxpbWFnZS9qcGVnfGFEQmpMMmhsWWk4eE1EYzJPVEU0T0RjNE1qRXhNQzlKVGtSRVQwUkdRbGhZV0ZoZlJqUkNSVjgwUWt4VVh6TXdNSGd6TURBdWFuQm58ZmE0MGIyYWNlNDYxNmFlNTQ1YmZmYzRkYjY1NDAwOWE4OWVkNjgxMzg0MjE3OTJhMTE0YmZiNDNjZDQyOGVjZA
DODGE
DODGE
F4B-E-200R
DODGE DODGE
Description
F4B-E-200R; 023103 FLANGED BLK BRG
Flange Block Bearing; 4 Bolt Square Flange Block; 2" Bore; 6.2" Bolt Circle Diameter; 4-3/8" Bolt Spacing; 1 Piece Solid; Concentric Collar; Cast Iron; Tapered Roller Bearing; Relubricatable; Single Lip Contact Land Riding Seal
Part #
023103
BDI #
240705
Details
597.4
USD
2099-12-31
http://schema.org/NewCondition
http://schema.org/InStock
https://www.bdiexpress.com/us/en/Categories/Bearings/Mounted-Units-&-Inserts/Flange-Block-Bearings/F4B-E-200R/p/240705
Your Price
$ 597.40 / each
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171501
Weight / Kilogram
5.266
EAN
0782475696741
Product Group - BDI
M06288
Number of Mounting Holes
4
Mounting Method
Concentric Collar
Housing Style
4 Bolt Square Flange Block
Rolling Element
Tapered Roller Bearing
Housing Material
Cast Iron
Expansion / Non-expansion
Non-Expansion
Mounting Bolts
1/2 Inch
Relubricatable
Yes
Seals
Single Lip Contact Land Riding
Housing Configuration
1 Piece Solid
Pilot Configuration
No Pilot
Inch - Metric
Inch
Other Features
Double Row | Optional E-Tect Seal | With Set Screw
Category - BDI
Flange Block
Harmonized Tariff Code
8483.20.40.80
Noun
Bearing
Keyword String
Flanged
Manufacturer URL
https://dodgeindustrial.com
Manufacturer Item Number
F4B-E-200R TYPE E-XTRA
Manufacturer Internal Number
023103
Weight / LBS
12
Long Description
Flange Block Bearing; 4 Bolt Square Flange Block; 2" Bore; 6.2" Bolt Circle Diameter; 4-3/8" Bolt Spacing; 1 Piece Solid; Concentric Collar; Cast Iron; Tapered Roller Bearing; Relubricatable; Single Lip Contact Land Riding Seal
Length Thru Bore
3.5 Inch | 88.9 Millimeter
Nominal Bolt Circle Diameter Round
6.2 Inch | 157 Millimeter
Cartridge Pilot Diameter
0 Inch | 0 Millimeter
Bolt Spacing
4.375 Inch | 111.13 Millimeter
Bore
2 Inch | 50.8 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh

