Sorry, online purchases are not available in your country.
Close

Managing quotes online is only available to users with corporate accounts. You can still request a quote, but it will be emailed to you.

Upgrade to a corporate account for advanced options and personal service.

ATTENTION
Attention
  • BDI’s Warehouse Store is a limited catalog featuring only stocked items, priced exclusively for self-service online purchases made within the BDI Warehouse Store.

  • Pricing shown is available ONLY in the Warehouse Store and NOT from BDI Branch offices.

  • All sales are taxable (no tax free purchases) and payable by credit card. They cannot be charged to your BDI account.

  • All orders include a $5 ground shipping charge.

  • To purchase with your BDI account, please click Cancel.
  
ATTENTION
Attention
Soon you will not be able to run BDIExpress with Internet Explorer.

Microsoft is discontinuing support for the Internet Explorer web browser and obsoleting it. Microsoft is recommending switching to Microsoft Edge.



Or click below to download another browser 
 

F4B-LT7-60M https://www.bdiexpress.com/medias/INDDODFBXXXX-F4BLT-4BLT-300x300.jpg?context=bWFzdGVyfHJvb3R8NzE1M3xpbWFnZS9qcGVnfGFETXpMMmhtTWk4eE1EYzJPVEkyTURBNE5USTNPQzlKVGtSRVQwUkdRbGhZV0ZoZlJqUkNURlJmTkVKTVZGOHpNREI0TXpBd0xtcHdad3xiMTZiNTc2ZDk3MjNjZWFlYjZjMjQ1NGNiNTA3ZDljODg0MTFjMjllMjg0NDA4ZDQ0MmIwNDgxYTk1ZGNkMGQz
242491 Flange Block Bearings 

DODGE DODGE

F4B-LT7-60M

Description

F4B-LT7-60M; 034280 FLANGED BLK BRG ; NON RETURNABLE

Flange Block Bearing; 4 Bolt Square Flange Block; 60MM Bore; 202MM Bolt Circle Diameter; 142.9MM Bolt Spacing; 1 Piece Solid; Shaft Mount; Cast Iron; Sleeve Bearing; Relubricatable

Part #

034280

BDI #
242491

WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov

Details

797.22 USD 2099-12-31 http://schema.org/NewCondition https://schema.org/LimitedAvailability Your Price $ 797.22 / each
$ 798.00 / each
BDIExpress
QTY

Inventory

Total: Available to order

Brand
Manufacturer Name
RBC BEARINGS
Minimum Buy Quantity
N/A
UNSPSC
31171501
Weight / Kilogram
4.53
EAN
0782475842056
Product Group - BDI
M06288
Number of Mounting Holes
4
Mounting Method
Shaft Mount
Housing Style
4 Bolt Square Flange Block
Rolling Element
Sleeve Bearing
Housing Material
Cast Iron
Expansion / Non-expansion
Non-Expansion
Mounting Bolts
16 Millimeter
Relubricatable
Yes
Insert Part Number
INS-LT7-60M
Housing Configuration
1 Piece Solid
Pilot Configuration
No Pilot
Inch - Metric
Metric
Category - BDI
Flange Block
Harmonized Tariff Code
8483.20.40.80
Noun
Bearing
Keyword String
Flanged
Manufacturer URL
https://dodgeindustrial.com
Weight / LBS
10
Long Description
Flange Block Bearing; 4 Bolt Square Flange Block; 60MM Bore; 202MM Bolt Circle Diameter; 142.9MM Bolt Spacing; 1 Piece Solid; Shaft Mount; Cast Iron; Sleeve Bearing; Relubricatable
Length Thru Bore
1.626 Inch | 41.3 Millimeter
Bolt Spacing
5.626 Inch | 142.9 Millimeter
Bore
2.362 Inch | 60 Millimeter
Nominal Bolt Circle Diameter Round
8 Inch | 202 Millimeter
Cartridge Pilot Diameter
0 Inch | 0 Millimeter

These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.

Find alternatives

Refresh