DODGE
DODGE
F4B-MM10-500
DODGE DODGE
Description
F4B-MM10-500; 033867 FLANGED BLK BRG ; NON RETURNABLE
Flange Block Bearing; 4 Bolt Flange Block; 5" Bore; 13" Bolt Circle Diameter; 9-3/16" Bolt Spacing; 2 Piece Split; Shaft Mount; Cast Iron; Sleeve Bearing; Relubricatable
Part #
033867
BDI #
242413

Details
7012.24
USD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/us/en/Categories/Bearings/Mounted-Units-&-Inserts/Flange-Block-Bearings/F4B-MM10-500/p/242413
Your Price
$ 7,012.24 / each
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171501
Weight / Kilogram
28.09
EAN
0782475667000
Product Group - BDI
M06288
Number of Mounting Holes
4
Mounting Method
Shaft Mount
Housing Style
4 Bolt Flange Block
Rolling Element
Sleeve Bearing
Housing Material
Cast Iron
Expansion / Non-expansion
Non-Expansion
Mounting Bolts
1 Inch
Relubricatable
Yes
Insert Part Number
INS-MM10-500
Housing Configuration
2 Piece Split
Pilot Configuration
No Pilot
Inch - Metric
Inch
Category - BDI
Flange Block
Harmonized Tariff Code
8483.20.40.80
Noun
Bearing
Keyword String
Flanged
Manufacturer URL
https://dodgeindustrial.com
Weight / LBS
62
Long Description
Flange Block Bearing; 4 Bolt Flange Block; 5" Bore; 13" Bolt Circle Diameter; 9-3/16" Bolt Spacing; 2 Piece Split; Shaft Mount; Cast Iron; Sleeve Bearing; Relubricatable
Cartridge Pilot Diameter
0 Inch | 0 Millimeter
Bore
5 Inch | 127 Millimeter
Bolt Spacing
9.188 Inch | 233.375 Millimeter
Length Thru Bore
5 Inch | 127 Millimeter
Nominal Bolt Circle Diameter Round
13 Inch | 330 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh