

DODGE
DODGE
F4B-SCED-203
DODGE DODGE
Description
F4B-SCED-203; 076059 FLANGED BLK BRG
Flange Block Bearing; 4 Bolt Square Flange Block; 2-3/16" Bore; 7.1" Bolt Circle Diameter; 5-1/8" Bolt Spacing; 1 Piece Solid; Set Screw; Cast Iron; Ball Bearing; Relubricatable; Single Lip Contact Seal
Part #
076059
BDI #
248564

Details
347.11
USD
2099-12-31
http://schema.org/NewCondition
http://schema.org/InStock
https://www.bdiexpress.com/us/en/Categories/Bearings/Mounted-Units-&-Inserts/Flange-Block-Bearings/F4B-SCED-203/p/248564
Your Price
$ 347.11 / each
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171501
Weight / Kilogram
4.53
EAN
0782476479503
Product Group - BDI
M06110
Number of Mounting Holes
4
Mounting Method
Set Screw
Housing Style
4 Bolt Square Flange Block
Rolling Element
Ball Bearing
Housing Material
Cast Iron
Expansion / Non-expansion
Non-Expansion
Mounting Bolts
5/8 Inch
Relubricatable
Yes
Insert Part Number
INS-SC-203
Seals
Single Lip Contact
Housing Configuration
1 Piece Solid
Pilot Configuration
No Pilot
Inch - Metric
Inch
Other Features
Single Row | Extreme Duty
Category - BDI
Flange Block
Harmonized Tariff Code
8483.20.40.40
Noun
Bearing
Keyword String
Flanged
Manufacturer URL
https://dodgeindustrial.com
Weight / LBS
10
Long Description
Flange Block Bearing; 4 Bolt Square Flange Block; 2-3/16" Bore; 7.1" Bolt Circle Diameter; 5-1/8" Bolt Spacing; 1 Piece Solid; Set Screw; Cast Iron; Ball Bearing; Relubricatable; Single Lip Contact Seal
Bore
2.188 Inch | 55.575 Millimeter
Nominal Bolt Circle Diameter Round
7.1 Inch | 180 Millimeter
Length Thru Bore
1.844 Inch | 46.838 Millimeter
Cartridge Pilot Diameter
0 Inch | 0 Millimeter
Bolt Spacing
5.125 Inch | 130.18 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh