Sorry, online purchases are not available in your country.
Close

Managing quotes online is only available to users with corporate accounts. You can still request a quote, but it will be emailed to you.

Upgrade to a corporate account for advanced options and personal service.

ATTENTION
Attention
  • BDI’s Warehouse Store is a limited catalog featuring only stocked items, priced exclusively for self-service online purchases made within the BDI Warehouse Store.

  • Pricing shown is available ONLY in the Warehouse Store and NOT from BDI Branch offices.

  • All sales are taxable (no tax free purchases) and payable by credit card. They cannot be charged to your BDI account.

  • All orders include a $5 ground shipping charge.

  • To purchase with your BDI account, please click Cancel.
  
ATTENTION
Attention
Soon you will not be able to run BDIExpress with Internet Explorer.

Microsoft is discontinuing support for the Internet Explorer web browser and obsoleting it. Microsoft is recommending switching to Microsoft Edge.



Or click below to download another browser 
 

F4B-SCEZ-108-PCR https://www.bdiexpress.com/medias/INDDODFBXXXX-F4BSCEZPCR-4BLT-300x300.jpg?context=bWFzdGVyfHJvb3R8ODAwNnxpbWFnZS9qcGVnfGFEWTJMMmczWWk4eE1EYzJPRFk1T0RBME9EVTBNaTlKVGtSRVQwUkdRbGhZV0ZoZlJqUkNVME5GV2xCRFVsODBRa3hVWHpNd01IZ3pNREF1YW5Cbnw5NmZjODA5YTViMWE3OTlkZjI3MTRiNjMwNzNmYzRlMGI2NzA3ZjAyNTZmMzBlOTA5MTcxYzhkYThiMjA5NGU2
259603 Flange Block Bearings 

DODGE DODGE

F4B-SCEZ-108-PCR

Description

F4B-SCEZ-108-PCR; 127521 ; FLANGED BLK BALL BRG 1-1/2" BORE

Flange Block Bearing; 4 Bolt Square Flange Block; 1-1/2" Bore; 5.7" Bolt Circle Diameter; 4" Bolt Spacing; 1 Piece Solid; Set Screw; Polymer; Ball Bearing; Relubricatable; Single Lip Contact Seal

Part #

127521

BDI #
259603

WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov

Details

279.62 USD 2099-12-31 http://schema.org/NewCondition http://schema.org/InStock Your Price $ 279.62 / each BDIExpress
QTY

Inventory

Total: 1

Brand
Manufacturer Name
RBC BEARINGS
Minimum Buy Quantity
N/A
UNSPSC
31171501
Weight / Kilogram
1.08
EAN
0782475984831
Product Group - BDI
M06110
Number of Mounting Holes
4
Mounting Method
Set Screw
Housing Style
4 Bolt Square Flange Block
Rolling Element
Ball Bearing
Housing Material
Polymer
Expansion / Non-expansion
Non-Expansion
Mounting Bolts
1/2 Inch
Relubricatable
Yes
Insert Part Number
INS-SC-108-CR
Seals
Single Lip Contact
Housing Configuration
1 Piece Solid
Pilot Configuration
No Pilot
Inch - Metric
Inch
Other Features
Single Row | Normal Duty | Wide Inner Race | Corrosion Resistant
Category - BDI
Flange Block
Harmonized Tariff Code
8483.20.40.40
Noun
Bearing
Keyword String
Flanged
Manufacturer URL
https://dodgeindustrial.com
Manufacturer Item Number
F4B-SCEZ-108-PCR
Manufacturer Internal Number
127521
Weight / LBS
1.82
Long Description
Flange Block Bearing; 4 Bolt Square Flange Block; 1-1/2" Bore; 5.7" Bolt Circle Diameter; 4" Bolt Spacing; 1 Piece Solid; Set Screw; Polymer; Ball Bearing; Relubricatable; Single Lip Contact Seal
Cartridge Pilot Diameter
0 Inch | 0 Millimeter
Bore
1.5 Inch | 38.1 Millimeter
Bolt Spacing
4 Inch | 101.6 Millimeter
Length Thru Bore
1.688 Inch | 42.88 Millimeter
Nominal Bolt Circle Diameter Round
5.7 Inch | 144 Millimeter

These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.

Find alternatives

Refresh