Sorry, online purchases are not available in your country.
Close

Managing quotes online is only available to users with corporate accounts. You can still request a quote, but it will be emailed to you.

Upgrade to a corporate account for advanced options and personal service.

ATTENTION
Attention
  • BDI’s Warehouse Store is a limited catalog featuring only stocked items, priced exclusively for self-service online purchases made within the BDI Warehouse Store.

  • Pricing shown is available ONLY in the Warehouse Store and NOT from BDI Branch offices.

  • All sales are taxable (no tax free purchases) and payable by credit card. They cannot be charged to your BDI account.

  • All orders include a $5 ground shipping charge.

  • To purchase with your BDI account, please click Cancel.
  
ATTENTION
Attention
Soon you will not be able to run BDIExpress with Internet Explorer.

Microsoft is discontinuing support for the Internet Explorer web browser and obsoleting it. Microsoft is recommending switching to Microsoft Edge.



Or click below to download another browser 
 

F4B-SD-507 MOD https://www.bdiexpress.com/medias/INDDODFBXXXX-F4BSD-4BLT-300x300.jpg?context=bWFzdGVyfHJvb3R8NzYwN3xpbWFnZS9qcGVnfGFHTTVMMmd3TUM4eE1EYzJPVEUwT1RFek1qZ3pNQzlKVGtSRVQwUkdRbGhZV0ZoZlJqUkNVMFJmTkVKTVZGOHpNREI0TXpBd0xtcHdad3w0ZjIxMmU1MTc0NzQ4Y2ExMWJkMThlNDBlNDgzYmRhMjM4MjRkZGRlZTA4MDMyNTNiMDAyMjg3NWQ2YWMwZDk0
21486852 Flange Block Bearings 

DODGE DODGE

F4B-SD-507 MOD

Description

F4B-SD-507 MOD; 081114 FLANGED BLK BRG

Flange Block Bearing; 4 Bolt Round Flange Block; 5-7/16" Bore; 22-1/2" Bolt Circle Diameter; 15.91" Bolt Spacing; 2 Piece Split; Tapered Adapter Sleeve; Cast Iron; Tapered Roller Bearing; Relubricatable; Dual Piston Ring Seal

Part #

081114

BDI #
21486852

WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov

Details

67417.62 USD 2099-12-31 http://schema.org/NewCondition http://schema.org/InStock Your Price $ 67,417.62 / each
$ 67,418.00 / each
BDIExpress
QTY

Inventory

Total: 2

Brand
Manufacturer Name
RBC BEARINGS
Minimum Buy Quantity
N/A
UNSPSC
31171501
Weight / Kilogram
226.758
EAN
0782477120138
Product Group - BDI
M06110
Number of Mounting Holes
4
Mounting Method
Tapered Adapter Sleeve
Housing Style
4 Bolt Round Flange Block
Rolling Element
Tapered Roller Bearing
Housing Material
Cast Iron
Expansion / Non-expansion
Non-Expansion
Mounting Bolts
1-1/4 Inch
Relubricatable
Yes
Insert Part Number
DU-SD-507
Seals
Dual Piston Ring
Housing Configuration
2 Piece Split
Pilot Configuration
No Pilot
Inch - Metric
Inch
Other Features
Double Row | Special Duty
Category - BDI
Flange Block
Harmonized Tariff Code
8483.20.40.80
Noun
Bearing
Keyword String
Flanged
Manufacturer URL
https://dodgeindustrial.com
Weight / LBS
500
Long Description
Flange Block Bearing; 4 Bolt Round Flange Block; 5-7/16" Bore; 22-1/2" Bolt Circle Diameter; 15.91" Bolt Spacing; 2 Piece Split; Tapered Adapter Sleeve; Cast Iron; Tapered Roller Bearing; Relubricatable; Dual Piston Ring Seal
Bore
5.438 Inch | 138.125 Millimeter
Bolt Spacing
15.91 Inch | 404.114 Millimeter
Cartridge Pilot Diameter
0 Inch | 0 Millimeter
Length Thru Bore
12 Inch | 304.8 Millimeter
Nominal Bolt Circle Diameter Round
22.5 Inch | 572 Millimeter

These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.

Find alternatives

Refresh