https://www.bdiexpress.com/medias/INDDODFBXXXX-F4BSXV-4BLT-WOF-300x300.jpg?context=bWFzdGVyfHJvb3R8Nzg5OXxpbWFnZS9qcGVnfGFHSmhMMmhrTWk4eE1EYzJPRFU0TnpNNU1UQXdOaTlKVGtSRVQwUkdRbGhZV0ZoZlJqUkNVMWhXWHpSQ1RGUmZWMDlHWHpNd01IZ3pNREF1YW5CbnxiYjMzMzQ0NzRhN2QyMDg5Mjc3OGIyMGRjNjA5MzEyZTRjMzg4MTliOGY5OWU0MmMxMDE2NmU2NGY0ODQ0MjY4
https://www.bdiexpress.com/medias/INDDODFBXXXX-F4BSXV-4BLT-WOF-300x300.jpg?context=bWFzdGVyfHJvb3R8Nzg5OXxpbWFnZS9qcGVnfGFHSmhMMmhrTWk4eE1EYzJPRFU0TnpNNU1UQXdOaTlKVGtSRVQwUkdRbGhZV0ZoZlJqUkNVMWhXWHpSQ1RGUmZWMDlHWHpNd01IZ3pNREF1YW5CbnxiYjMzMzQ0NzRhN2QyMDg5Mjc3OGIyMGRjNjA5MzEyZTRjMzg4MTliOGY5OWU0MmMxMDE2NmU2NGY0ODQ0MjY4
DODGE
DODGE
F4B-SXV-106
DODGE DODGE
Description
F4B-SXV-106; 131387 FLANGED BLK BRG ; NON RETURNABLE
Flange Block Bearing; 4 Bolt Square Flange Block; 1-3/8" Bore; 5.1" Bolt Circle Diameter; 3-5/8" Bolt Spacing; 1 Piece Solid; Eccentric Collar; Cast Iron; Ball Bearing; Relubricatable; Single Lip Contact Seal
Part #
131387
BDI #
261187
Details
122.57
USD
2099-12-31
http://schema.org/NewCondition
http://schema.org/InStock
https://www.bdiexpress.com/us/en/Categories/Bearings/Mounted-Units-&-Inserts/Flange-Block-Bearings/F4B-SXV-106/p/261187
Your Price
$ 122.57 / each
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171501
Weight / Kilogram
1.66
EAN
0782475118106
Product Group - BDI
M06110
Number of Mounting Holes
4
Mounting Method
Eccentric Collar
Housing Style
4 Bolt Square Flange Block
Rolling Element
Ball Bearing
Housing Material
Cast Iron
Expansion / Non-expansion
Non-Expansion
Mounting Bolts
1/2 Inch
Relubricatable
Yes
Insert Part Number
INS-SXV-106
Seals
Single Lip Contact
Housing Configuration
1 Piece Solid
Pilot Configuration
No Pilot
Inch - Metric
Inch
Other Features
Single Row | Intermediate Duty | Narrow Inner Race
Category - BDI
Flange Block
Harmonized Tariff Code
8483.20.40.40
Noun
Bearing
Keyword String
Flanged
Manufacturer URL
https://dodgeindustrial.com
Manufacturer Item Number
F4B-SXV-106
Manufacturer Internal Number
131387
Weight / LBS
4.3
Long Description
Flange Block Bearing; 4 Bolt Square Flange Block; 1-3/8" Bore; 5.1" Bolt Circle Diameter; 3-5/8" Bolt Spacing; 1 Piece Solid; Eccentric Collar; Cast Iron; Ball Bearing; Relubricatable; Single Lip Contact Seal
Bolt Spacing
3.625 Inch | 92.08 Millimeter
Cartridge Pilot Diameter
0 Inch | 0 Millimeter
Bore
1.375 Inch | 34.925 Millimeter
Length Thru Bore
1.531 Inch | 38.9 Millimeter
Nominal Bolt Circle Diameter Round
5.1 Inch | 130 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh

