https://www.bdiexpress.com/medias/INDDODFBXXXX-F4BSXV-4BLT-WOF-300x300.jpg?context=bWFzdGVyfHJvb3R8Nzg5OXxpbWFnZS9qcGVnfGFHSmhMMmhrTWk4eE1EYzJPRFU0TnpNNU1UQXdOaTlKVGtSRVQwUkdRbGhZV0ZoZlJqUkNVMWhXWHpSQ1RGUmZWMDlHWHpNd01IZ3pNREF1YW5CbnxiYjMzMzQ0NzRhN2QyMDg5Mjc3OGIyMGRjNjA5MzEyZTRjMzg4MTliOGY5OWU0MmMxMDE2NmU2NGY0ODQ0MjY4
https://www.bdiexpress.com/medias/INDDODFBXXXX-F4BSXV-4BLT-WOF-300x300.jpg?context=bWFzdGVyfHJvb3R8Nzg5OXxpbWFnZS9qcGVnfGFHSmhMMmhrTWk4eE1EYzJPRFU0TnpNNU1UQXdOaTlKVGtSRVQwUkdRbGhZV0ZoZlJqUkNVMWhXWHpSQ1RGUmZWMDlHWHpNd01IZ3pNREF1YW5CbnxiYjMzMzQ0NzRhN2QyMDg5Mjc3OGIyMGRjNjA5MzEyZTRjMzg4MTliOGY5OWU0MmMxMDE2NmU2NGY0ODQ0MjY4
DODGE
DODGE
F4B-SXV-112
DODGE DODGE
Description
F4B-SXV-112; 130335 FLANGED BLK BALL BRG ; NON RETURNABLE
Flange Block Bearing; 4 Bolt Square Flange Block; 1-3/4" Bore; 5.8" Bolt Circle Diameter; 4-1/8" Bolt Spacing; 1 Piece Solid; Eccentric Collar; Cast Iron; Ball Bearing; Relubricatable; Single Lip Contact Seal
Part #
130335
BDI #
260931
Details
142.14
USD
2099-12-31
http://schema.org/NewCondition
http://schema.org/InStock
https://www.bdiexpress.com/us/en/Categories/Bearings/Mounted-Units-&-Inserts/Flange-Block-Bearings/F4B-SXV-112/p/260931
Your Price
$ 142.14 / each
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171501
Weight / Kilogram
2.49
EAN
0782475733729
Product Group - BDI
M06110
Number of Mounting Holes
4
Mounting Method
Eccentric Collar
Housing Style
4 Bolt Square Flange Block
Rolling Element
Ball Bearing
Housing Material
Cast Iron
Expansion / Non-expansion
Non-Expansion
Mounting Bolts
1/2 Inch
Relubricatable
Yes
Insert Part Number
INS-SXV-112
Seals
Single Lip Contact
Housing Configuration
1 Piece Solid
Pilot Configuration
No Pilot
Inch - Metric
Inch
Other Features
Single Row | Intermediate Duty | Narrow Inner Race
Category - BDI
Flange Block
Harmonized Tariff Code
8483.20.40.40
Noun
Bearing
Keyword String
Flanged
Manufacturer URL
https://dodgeindustrial.com
Manufacturer Item Number
F4B-SXV-112
Manufacturer Internal Number
130335
Weight / LBS
6
Long Description
Flange Block Bearing; 4 Bolt Square Flange Block; 1-3/4" Bore; 5.8" Bolt Circle Diameter; 4-1/8" Bolt Spacing; 1 Piece Solid; Eccentric Collar; Cast Iron; Ball Bearing; Relubricatable; Single Lip Contact Seal
Nominal Bolt Circle Diameter Round
5.8 Inch | 148 Millimeter
Bolt Spacing
4.125 Inch | 104.78 Millimeter
Bore
1.75 Inch | 44.45 Millimeter
Length Thru Bore
1.719 Inch | 43.663 Millimeter
Cartridge Pilot Diameter
0 Inch | 0 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh

