https://www.bdiexpress.com/medias/INDSKFFBXXXX-4B-RND-CC-SRB-RL-300x300.jpg?context=bWFzdGVyfHJvb3R8Mjk5MTd8aW1hZ2UvanBlZ3xhREExTDJoaE1pOHhNREl5TURVNU5qUTVORE0yTmk5SlRrUlRTMFpHUWxoWVdGaGZORUpmVWs1RVgwTkRYMU5TUWw5U1RGOHpNREI0TXpBd0xtcHdad3w5YzU2ZDE3MzA1ODljMWFkNjNmODc1Yjc3N2VjMjc2YzBkNDNiZjk4YzQ2NTk1MDUxNTE1MDgxZGMzMmI3NDkw
https://www.bdiexpress.com/medias/INDSKFFBXXXX-4B-RND-CC-SRB-RL-300x300.jpg?context=bWFzdGVyfHJvb3R8Mjk5MTd8aW1hZ2UvanBlZ3xhREExTDJoaE1pOHhNREl5TURVNU5qUTVORE0yTmk5SlRrUlRTMFpHUWxoWVdGaGZORUpmVWs1RVgwTkRYMU5TUWw5U1RGOHpNREI0TXpBd0xtcHdad3w5YzU2ZDE3MzA1ODljMWFkNjNmODc1Yjc3N2VjMjc2YzBkNDNiZjk4YzQ2NTk1MDUxNTE1MDgxZGMzMmI3NDkw
SKF
SKF
F4BR 311-SRB-SLE
SKF SKF
Description
F4BR 311-SRB-SLE FLANGE ROLLER BEARING
Flange Block Bearing; 4 Bolt Round Flange Block; 3-11/16" Bore; 10.7" Bolt Circle Diameter; 7.637" Bolt Spacing; 1 Piece Solid; Concentric Collar; Cast Iron; Spherical Roller Bearing; Relubricatable; Labyrinth Seal
Part #
F4BR 311-SRB-SLE
BDI #
24431415
Details
2757.31
USD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/us/en/Categories/Bearings/Mounted-Units-&-Inserts/Flange-Block-Bearings/F4BR-311-SRB-SLE/p/24431415
Your Price
$ 2,757.31 / each
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171501
Weight / Kilogram
23.97
EAN
7316579138246
Product Group - BDI
M06288
Number of Mounting Holes
4
Mounting Method
Concentric Collar
Housing Style
4 Bolt Round Flange Block
Rolling Element
Spherical Roller Bearing
Housing Material
Cast Iron
Expansion / Non-expansion
Expansion
Mounting Bolts
7/8 Inch
Relubricatable
Yes
Insert Part Number
22220
Seals
Labyrinth
Housing Configuration
1 Piece Solid
Pilot Configuration
No Pilot
Inch - Metric
Inch
Other Features
Double Row | Non-Locating Unit
Category - BDI
Flange Block
Harmonized Tariff Code
8483.20.40.80
Noun
Bearing
Keyword String
Flanged
Manufacturer URL
https://www.skf.com
Weight / LBS
53
Long Description
Flange Block Bearing; 4 Bolt Round Flange Block; 3-11/16" Bore; 10.7" Bolt Circle Diameter; 7.637" Bolt Spacing; 1 Piece Solid; Concentric Collar; Cast Iron; Spherical Roller Bearing; Relubricatable; Labyrinth Seal
Cartridge Pilot Diameter
0 Inch | 0 Millimeter
Bolt Spacing
7.637 Inch | 193.98 Millimeter
Length Thru Bore
4.594 Inch | 116.688 Millimeter
Nominal Bolt Circle Diameter Round
10.7 Inch | 272.8 Millimeter
Bore
3.688 Inch | 93.675 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh

