Sorry, online purchases are not available in your country.
Close

Managing quotes online is only available to users with corporate accounts. You can still request a quote, but it will be emailed to you.

Upgrade to a corporate account for advanced options and personal service.

ATTENTION
Attention
  • BDI’s Warehouse Store is a limited catalog featuring only stocked items, priced exclusively for self-service online purchases made within the BDI Warehouse Store.

  • Pricing shown is available ONLY in the Warehouse Store and NOT from BDI Branch offices.

  • All sales are taxable (no tax free purchases) and payable by credit card. They cannot be charged to your BDI account.

  • All orders include a $5 ground shipping charge.

  • To purchase with your BDI account, please click Cancel.
  
ATTENTION
Attention
Soon you will not be able to run BDIExpress with Internet Explorer.

Microsoft is discontinuing support for the Internet Explorer web browser and obsoleting it. Microsoft is recommending switching to Microsoft Edge.



Or click below to download another browser 
 

F4BR 311-SRB-SLH https://www.bdiexpress.com/medias/INDSKFFBXXXX-4B-RND-CC-SRB-RL-300x300.jpg?context=bWFzdGVyfHJvb3R8Mjk5MTd8aW1hZ2UvanBlZ3xhREExTDJoaE1pOHhNREl5TURVNU5qUTVORE0yTmk5SlRrUlRTMFpHUWxoWVdGaGZORUpmVWs1RVgwTkRYMU5TUWw5U1RGOHpNREI0TXpBd0xtcHdad3w5YzU2ZDE3MzA1ODljMWFkNjNmODc1Yjc3N2VjMjc2YzBkNDNiZjk4YzQ2NTk1MDUxNTE1MDgxZGMzMmI3NDkw
24431413 Flange Block Bearings 

SKF SKF

F4BR 311-SRB-SLH

Description

F4BR 311-SRB-SLH FLANGE ROLLER BEARING

Flange Block Bearing; 4 Bolt Round Flange Block; 3-11/16" Bore; 10.7" Bolt Circle Diameter; 7.637" Bolt Spacing; 1 Piece Solid; Concentric Collar; Cast Iron; Spherical Roller Bearing; Relubricatable; Labyrinth Seal

Part #

F4BR 311-SRB-SLH

BDI #
24431413

WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov

Details

2234.07 USD 2099-12-31 http://schema.org/NewCondition https://schema.org/LimitedAvailability Your Price $ 2,234.07 / each
$ 2,235.00 / each
BDIExpress
QTY

Inventory

Total: Available to order

Brand
SKF
Manufacturer Name
SKF
Minimum Buy Quantity
N/A
UNSPSC
31171501
Weight / Kilogram
23.97
EAN
7316579138239
Product Group - BDI
M06288
Number of Mounting Holes
4
Mounting Method
Concentric Collar
Housing Style
4 Bolt Round Flange Block
Rolling Element
Spherical Roller Bearing
Housing Material
Cast Iron
Expansion / Non-expansion
Non-Expansion
Mounting Bolts
7/8 Inch
Relubricatable
Yes
Insert Part Number
22220
Seals
Labyrinth
Housing Configuration
1 Piece Solid
Pilot Configuration
No Pilot
Inch - Metric
Inch
Other Features
Double Row | Locating Unit
Category - BDI
Flange Block
Harmonized Tariff Code
8483.20.40.80
Noun
Bearing
Keyword String
Flanged
Manufacturer URL
https://www.skf.com
Weight / LBS
53
Long Description
Flange Block Bearing; 4 Bolt Round Flange Block; 3-11/16" Bore; 10.7" Bolt Circle Diameter; 7.637" Bolt Spacing; 1 Piece Solid; Concentric Collar; Cast Iron; Spherical Roller Bearing; Relubricatable; Labyrinth Seal
Nominal Bolt Circle Diameter Round
10.7 Inch | 272.8 Millimeter
Length Thru Bore
4.594 Inch | 116.688 Millimeter
Cartridge Pilot Diameter
0 Inch | 0 Millimeter
Bore
3.688 Inch | 93.675 Millimeter
Bolt Spacing
7.637 Inch | 193.98 Millimeter

These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.

Find alternatives

Refresh