Sorry, online purchases are not available in your country.
Close

Managing quotes online is only available to users with corporate accounts. You can still request a quote, but it will be emailed to you.

Upgrade to a corporate account for advanced options and personal service.

ATTENTION
Attention
  • BDI’s Warehouse Store is a limited catalog featuring only stocked items, priced exclusively for self-service online purchases made within the BDI Warehouse Store.

  • Pricing shown is available ONLY in the Warehouse Store and NOT from BDI Branch offices.

  • All sales are taxable (no tax free purchases) and payable by credit card. They cannot be charged to your BDI account.

  • All orders include a $5 ground shipping charge.

  • To purchase with your BDI account, please click Cancel.
  
ATTENTION
Attention
Soon you will not be able to run BDIExpress with Internet Explorer.

Microsoft is discontinuing support for the Internet Explorer web browser and obsoleting it. Microsoft is recommending switching to Microsoft Edge.



Or click below to download another browser 
 

F4S-IP-050MR ; 049898 https://www.bdiexpress.com/medias/INDDODXXXXXX-A013630-300x300.jpg?context=bWFzdGVyfHJvb3R8MjIwNDF8aW1hZ2UvanBlZ3xhRFJoTDJnMVlTOHhNRFF4TkRBeE5qSTVPVEF6T0M5SlRrUkVUMFJZV0ZoWVdGaGZRVEF4TXpZek1GOHpNREI0TXpBd0xtcHdad3xhODBlYzUxZjlmNzU0YjI4MDU2MDUwYWE1MjNhZTlhYWYwNjAwMDI3MzRiY2JiYjY4YmQwN2NkY2UxZjYzOTk2
27307926 Flange Block Bearings 

DODGE DODGE

F4S-IP-050MR ; 049898

Description

F4S-IP-050MR FLANGE BLOCK BEARING ; NON-RETURNABLE IMPERIAL SPHR ROLLER BRG

Flange Block Bearing; 4 Bolt Square Flange Block; 50MM Bore; 147.3MM Bolt Cir Dia; 104.1MM Bolt Spacing; 1 Piece Solid; Tapered Adapter Sleeve; Cast Iron; Spherical Roller Bearing; Relubricatable; Triple Lip Contact Seal

Part #

049898

BDI #
27307926

WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov

Details

759.11 USD 2099-12-31 http://schema.org/NewCondition http://schema.org/InStock Your Price $ 759.11 / each BDIExpress
QTY

Inventory

Total: 12

Brand
Manufacturer Name
RBC BEARINGS
Minimum Buy Quantity
N/A
Weight / Kilogram
3.393
EAN
0782475423415
Product Group - BDI
M06288
Number of Mounting Holes
4
Mounting Method
Tapered Adapter Sleeve
Housing Style
4 Bolt Square Flange Block
Rolling Element
Spherical Roller Bearing
Housing Material
Cast Iron
Expansion / Non-expansion
Non-Expansion
Mounting Bolts
1/2 Inch
Relubricatable
Yes
Insert Part Number
INS-IP-050MR
Seals
Triple Lip Contact
Housing Configuration
1 Piece Solid
Pilot Configuration
No Pilot
Inch - Metric
Metric
Other Features
Double Row
Category - BDI
Flange Block
Harmonized Tariff Code
8483.20.40.40
Noun
Bearing
Keyword String
Flanged
Manufacturer URL
https://dodgeindustrial.com
Manufacturer Internal Number
049898
Weight / LBS
7.48
Long Description
Flange Block Bearing; 4 Bolt Square Flange Block; 50MM Bore; 147.3MM Bolt Cir Dia; 104.1MM Bolt Spacing; 1 Piece Solid; Tapered Adapter Sleeve; Cast Iron; Spherical Roller Bearing; Relubricatable; Triple Lip Contact Seal
Bore
1.969 Inch | 50 Millimeter
Length Thru Bore
2.86 Inch | 72.644 Millimeter
Bolt Spacing
4.1 Inch | 104.1 Millimeter
Nominal Bolt Circle Diameter Round
5.8 Inch | 148 Millimeter
Cartridge Pilot Diameter
0 Inch | 0 Millimeter

These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.

Find alternatives

Refresh