

DODGE
DODGE
F4S-IP-206L
DODGE DODGE
Description
F4S-IP-206L FLANGE BLOCK BEARING ; NON RETURNABLE
Flange Block Bearing; 4 Bolt Square Flange Block; 2-3/8" Bore; 6.8" Bolt Circle Diameter; 4-25/32" Bolt Spacing; 1 Piece Solid; Tapered Adapter Sleeve; Cast Iron; Spherical Roller Bearing; Relubricatable; Labyrinth Seal
Part #
069763
BDI #
246814

Details
956.87
USD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/us/en/Categories/Bearings/Mounted-Units-&-Inserts/Flange-Block-Bearings/F4S-IP-206L/p/246814
Your Price
$ 956.87 / each
$ 957.00 / each BDIExpress
$ 957.00 / each BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171501
Weight / Kilogram
5.54
EAN
0782475309825
Product Group - BDI
M06288
Number of Mounting Holes
4
Mounting Method
Tapered Adapter Sleeve
Housing Style
4 Bolt Square Flange Block
Rolling Element
Spherical Roller Bearing
Housing Material
Cast Iron
Expansion / Non-expansion
Non-Expansion
Mounting Bolts
5/8 Inch
Relubricatable
Yes
Insert Part Number
INS-IP-206L
Seals
Labyrinth
Housing Configuration
1 Piece Solid
Pilot Configuration
No Pilot
Inch - Metric
Inch
Other Features
Double Row | Has Flinger
Category - BDI
Flange Block
Harmonized Tariff Code
8483.20.40.80
Noun
Bearing
Keyword String
Flanged
Manufacturer URL
https://dodgeindustrial.com
Manufacturer Item Number
F4S-IP-206L
Weight / LBS
12.23
Long Description
Flange Block Bearing; 4 Bolt Square Flange Block; 2-3/8" Bore; 6.8" Bolt Circle Diameter; 4-25/32" Bolt Spacing; 1 Piece Solid; Tapered Adapter Sleeve; Cast Iron; Spherical Roller Bearing; Relubricatable; Labyrinth Seal
Length Thru Bore
3.422 Inch | 86.919 Millimeter
Nominal Bolt Circle Diameter Round
6.8 Inch | 171.5 Millimeter
Cartridge Pilot Diameter
0 Inch | 0 Millimeter
Bore
2.375 Inch | 60.325 Millimeter
Bolt Spacing
4.781 Inch | 121.437 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh