https://www.bdiexpress.com/medias/INDDODFBXXXX-F4SS2-4BLT-300x300.jpg?context=bWFzdGVyfHJvb3R8MjQ3MTl8aW1hZ2UvanBlZ3xhR1k1TDJoaE15OHhNRGMzTWpreE5EWTJOelUxTUM5SlRrUkVUMFJHUWxoWVdGaGZSalJUVXpKZk5FSk1WRjh6TURCNE16QXdMbXB3Wnd8MTA4ZmFlODc4ZDRiODAyMmQ0YzNiYzY4YThmMzA2OGE2NzkzYWVkYzA1Zjg4OGNlNjc0NTI5MjNiNGJjOGQwYw
https://www.bdiexpress.com/medias/INDDODFBXXXX-F4SS2-4BLT-300x300.jpg?context=bWFzdGVyfHJvb3R8MjQ3MTl8aW1hZ2UvanBlZ3xhR1k1TDJoaE15OHhNRGMzTWpreE5EWTJOelUxTUM5SlRrUkVUMFJHUWxoWVdGaGZSalJUVXpKZk5FSk1WRjh6TURCNE16QXdMbXB3Wnd8MTA4ZmFlODc4ZDRiODAyMmQ0YzNiYzY4YThmMzA2OGE2NzkzYWVkYzA1Zjg4OGNlNjc0NTI5MjNiNGJjOGQwYw
DODGE
DODGE
F4S-S2-211RE
DODGE DODGE
Description
F4S-S2-211RE FLANGED BLK RLR BRG ; NON RETURNABLE
Flange Block Bearing; 4 Bolt Square Flange Block; 2-11/16" Bore; 7.9" Bolt Circle Diameter; 5-9/16" Bolt Spacing; 1 Piece Solid; Concentric Collar; Cast Iron; Spherical Roller Bearing; Relubricatable; Triple Lip Contact Seal
Part #
070576
BDI #
247247
Details
1285.44
USD
2099-12-31
http://schema.org/NewCondition
http://schema.org/InStock
https://www.bdiexpress.com/us/en/Categories/Bearings/Mounted-Units-&-Inserts/Flange-Block-Bearings/F4S-S2-211RE/p/247247
Your Price
$ 1,285.44 / each
$ 1,286.00 / each BDIExpress
$ 1,286.00 / each BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171501
Weight / Kilogram
7.415
EAN
0782475316731
Product Group - BDI
M06288
Number of Mounting Holes
4
Mounting Method
Concentric Collar
Housing Style
4 Bolt Square Flange Block
Rolling Element
Spherical Roller Bearing
Housing Material
Cast Iron
Expansion / Non-expansion
Expansion
Mounting Bolts
3/4 Inch
Relubricatable
Yes
Insert Part Number
INS-S2-211R
Seals
Triple Lip Contact
Housing Configuration
1 Piece Solid
Pilot Configuration
No Pilot
Inch - Metric
Inch
Other Features
Double Row | Has Flinger | With Set Screw
Category - BDI
Flange Block
Harmonized Tariff Code
8483.20.40.80
Noun
Bearing
Keyword String
Flanged
Manufacturer URL
https://dodgeindustrial.com
Manufacturer Item Number
F4S-S2-211RE
Weight / LBS
16.35
Long Description
Flange Block Bearing; 4 Bolt Square Flange Block; 2-11/16" Bore; 7.9" Bolt Circle Diameter; 5-9/16" Bolt Spacing; 1 Piece Solid; Concentric Collar; Cast Iron; Spherical Roller Bearing; Relubricatable; Triple Lip Contact Seal
Bolt Spacing
5.563 Inch | 141.3 Millimeter
Nominal Bolt Circle Diameter Round
7.9 Inch | 200 Millimeter
Length Thru Bore
3.594 Inch | 91.288 Millimeter
Bore
2.688 Inch | 68.275 Millimeter
Cartridge Pilot Diameter
0 Inch | 0 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh

