

DODGE
DODGE
FB-S2-115R
DODGE DODGE
Description
FB-S2-115R FLANGE BRACKET BRG
Flange Block Bearing; 3 Bolt Flange Bracket; 1-15/16" Bore; 1.63" Bolt Spacing; 1 Piece Solid; Concentric Collar; Ductile Iron; Spherical Roller Bearing; Relubricatable; Triple Lip Contact Seal
Part #
081469
BDI #
21590768

Details
786.13
USD
2099-12-31
http://schema.org/NewCondition
http://schema.org/InStock
https://www.bdiexpress.com/us/en/Categories/Bearings/Mounted-Units-&-Inserts/Flange-Block-Bearings/FB-S2-115R/p/21590768
Your Price
$ 786.13 / each
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171501
Weight / Kilogram
2.89
EAN
0782477172540
Product Group - BDI
M06288
Number of Mounting Holes
3
Mounting Method
Concentric Collar
Housing Style
3 Bolt Flange Bracket
Rolling Element
Spherical Roller Bearing
Housing Material
Ductile Iron
Expansion / Non-expansion
Non-Expansion
Mounting Bolts
1/2 Inch
Relubricatable
Yes
Insert Part Number
INS-S2-115R
Seals
Triple Lip Contact
Housing Configuration
1 Piece Solid
Pilot Configuration
No Pilot
Inch - Metric
Inch
Other Features
Double Row
Category - BDI
Flange Block
Harmonized Tariff Code
8483.20.40.80
Noun
Bearing
Keyword String
Flanged
Manufacturer URL
https://dodgeindustrial.com
Weight / LBS
6.38
Long Description
Flange Block Bearing; 3 Bolt Flange Bracket; 1-15/16" Bore; 1.63" Bolt Spacing; 1 Piece Solid; Concentric Collar; Ductile Iron; Spherical Roller Bearing; Relubricatable; Triple Lip Contact Seal
Nominal Bolt Circle Diameter Round
0 Inch | 0 Millimeter
Bolt Spacing
1.63 Inch | 41.4 Millimeter
Cartridge Pilot Diameter
0 Inch | 0 Millimeter
Length Thru Bore
2.84 Inch | 72.136 Millimeter
Bore
1.938 Inch | 49.225 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh