https://www.bdiexpress.com/medias/INDXXXFBXXXX-FB-3BLT-ECC-300x300.jpg?context=bWFzdGVyfHJvb3R8NzgyOHxpbWFnZS9qcGVnfGFERmlMMmcwT0M4eE1EYzJPVFF6T0RNM05UazJOaTlKVGtSWVdGaEdRbGhZV0ZoZlJrSmZNMEpNVkY5RlEwTmZNekF3ZURNd01DNXFjR2N8ODZhOWZlYzI2NTUxYzVlZmUyNmI2OGU0NjYwYmFiZmIxMWQ0Zjg2ZjBiNDk3ZjU3ZDllMWU1YTFlNjdiYmNjYQ
https://www.bdiexpress.com/medias/INDXXXFBXXXX-FB-3BLT-ECC-300x300.jpg?context=bWFzdGVyfHJvb3R8NzgyOHxpbWFnZS9qcGVnfGFERmlMMmcwT0M4eE1EYzJPVFF6T0RNM05UazJOaTlKVGtSWVdGaEdRbGhZV0ZoZlJrSmZNMEpNVkY5RlEwTmZNekF3ZURNd01DNXFjR2N8ODZhOWZlYzI2NTUxYzVlZmUyNmI2OGU0NjYwYmFiZmIxMWQ0Zjg2ZjBiNDk3ZjU3ZDllMWU1YTFlNjdiYmNjYQ
PT INTERNATIONAL
PT INTERNATIONAL
FB210X1-15/16A
PT INTERNATIONAL PT INTERNATIONAL
Description
FB210X1-15/16A ; MTO
Flange Block Bearing; 3 Bolt Flange Bracket; 1-15/16" Bore; 1-5/8" Bolt Spacing; 1 Piece Solid; Eccentric Collar; Cast Iron; Ball Bearing; Relubricatable; Single Lip Contact Seal
Part #
2101012159
BDI #
18124785
Details
Request A Price
USD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/us/en/Categories/Bearings/Mounted-Units-&-Inserts/Flange-Block-Bearings/FB210X1-15-16A/p/18124785
Your Price
Request A Price
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171501
Weight / Kilogram
2.452
EAN
0800675068967
Product Group - BDI
M06110
Number of Mounting Holes
3
Mounting Method
Eccentric Collar
Housing Style
3 Bolt Flange Bracket
Rolling Element
Ball Bearing
Housing Material
Cast Iron
Expansion / Non-expansion
Non-Expansion
Mounting Bolts
0.47 Inch
Relubricatable
Yes
Insert Part Number
HC210 X 1-15/16
Seals
Single Lip Contact
Housing Configuration
1 Piece Solid
Pilot Configuration
No Pilot
Inch - Metric
Inch
Other Features
Single Row | Normal Duty
Category - BDI
Flange Block
Harmonized Tariff Code
8483.20.40.40
Noun
Bearing
Keyword String
Flanged
Manufacturer URL
https://www.ptintl.com
Weight / LBS
5.4
Long Description
Flange Block Bearing; 3 Bolt Flange Bracket; 1-15/16" Bore; 1-5/8" Bolt Spacing; 1 Piece Solid; Eccentric Collar; Cast Iron; Ball Bearing; Relubricatable; Single Lip Contact Seal
Nominal Bolt Circle Diameter Round
0 Inch | 0 Millimeter
Cartridge Pilot Diameter
0 Inch | 0 Millimeter
Length Thru Bore
2.47 Inch | 62.738 Millimeter
Bore
1.938 Inch | 49.225 Millimeter
Bolt Spacing
1.625 Inch | 41.275 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh

