https://www.bdiexpress.com/medias/INDL-BFBXXXX-FB22400-3BLT-300X300.jpg?context=bWFzdGVyfHJvb3R8MjY2ODd8aW1hZ2UvanBlZ3xhR016TDJobU15OHhNREl3T0Rjek5EWXdPVFF6T0M5SlRrUk1MVUpHUWxoWVdGaGZSa0l5TWpRd01GOHpRa3hVWHpNd01GZ3pNREF1YW5Cbnw4MjMwNzllMDg5MGNiOGI2ODFhYzAwMTY5ZWVjZTUxOTc2YjczZTAwYmNhNDdhYWU4YThlMDhmYTg5NTRkYTZk
https://www.bdiexpress.com/medias/INDL-BFBXXXX-FB22400-3BLT-300X300.jpg?context=bWFzdGVyfHJvb3R8MjY2ODd8aW1hZ2UvanBlZ3xhR016TDJobU15OHhNREl3T0Rjek5EWXdPVFF6T0M5SlRrUk1MVUpHUWxoWVdGaGZSa0l5TWpRd01GOHpRa3hVWHpNd01GZ3pNREF1YW5Cbnw4MjMwNzllMDg5MGNiOGI2ODFhYzAwMTY5ZWVjZTUxOTc2YjczZTAwYmNhNDdhYWU4YThlMDhmYTg5NTRkYTZk
LINKBELT
LINKBELT
FB22420H
LINKBELT LINKBELT
Description
FB22420H FLANGED ROLLER BEARING ; 1-1/4" BORE 4-1/2" BOLT CIRCLE 3-HOLE
Flange Block Bearing; 3 Bolt Round Flange Block; 1-1/4" Bore; 4-1/2" Bolt Circle Diameter; 3.9" Bolt Spacing; 1 Piece Solid; Concentric Collar; Cast Iron; Spherical Roller Bearing; Relubricatable; Floating Labyrinth Seal
Part #
10439434
BDI #
572419
Details
494.4
USD
2099-12-31
http://schema.org/NewCondition
http://schema.org/InStock
https://www.bdiexpress.com/us/en/Categories/Bearings/Mounted-Units-&-Inserts/Flange-Block-Bearings/FB22420H/p/572419
Your Price
$ 494.40 / each
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171501
Weight / Kilogram
2.718
EAN
0662327026271
Product Group - BDI
M06288
Number of Mounting Holes
3
Mounting Method
Concentric Collar
Housing Style
3 Bolt Round Flange Block
Rolling Element
Spherical Roller Bearing
Housing Material
Cast Iron
Expansion / Non-expansion
Non-Expansion
Mounting Bolts
3/8 Inch
Relubricatable
Yes
Insert Part Number
B22420HL
Seals
Floating Labyrinth
Housing Configuration
1 Piece Solid
Pilot Configuration
No Pilot
Inch - Metric
Inch
Other Features
Double Row | Single Collar | Extended Inner Race | With Set Screw
Category - BDI
Flange Block
Harmonized Tariff Code
8483.20.40.80
Noun
Bearing
Keyword String
Flanged
Manufacturer URL
https://www.regalrexnord.com
Manufacturer Item Number
FB22420H
Manufacturer Internal Number
5802627
Weight / LBS
6
Long Description
Flange Block Bearing; 3 Bolt Round Flange Block; 1-1/4" Bore; 4-1/2" Bolt Circle Diameter; 3.9" Bolt Spacing; 1 Piece Solid; Concentric Collar; Cast Iron; Spherical Roller Bearing; Relubricatable; Floating Labyrinth Seal
Length Thru Bore
2.688 Inch | 68.275 Millimeter
Cartridge Pilot Diameter
0 Inch | 0 Millimeter
Bolt Spacing
3.9 Inch | 99.1 Millimeter
Nominal Bolt Circle Diameter Round
4.5 Inch | 113.1 Millimeter
Bore
1.25 Inch | 31.75 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh

