Sorry, online purchases are not available in your country.
Close

Managing quotes online is only available to users with corporate accounts. You can still request a quote, but it will be emailed to you.

Upgrade to a corporate account for advanced options and personal service.

ATTENTION
Attention
  • BDI’s Warehouse Store is a limited catalog featuring only stocked items, priced exclusively for self-service online purchases made within the BDI Warehouse Store.

  • Pricing shown is available ONLY in the Warehouse Store and NOT from BDI Branch offices.

  • All sales are taxable (no tax free purchases) and payable by credit card. They cannot be charged to your BDI account.

  • All orders include a $5 ground shipping charge.

  • To purchase with your BDI account, please click Cancel.
  
ATTENTION
Attention
Soon you will not be able to run BDIExpress with Internet Explorer.

Microsoft is discontinuing support for the Internet Explorer web browser and obsoleting it. Microsoft is recommending switching to Microsoft Edge.



Or click below to download another browser 
 

FB22424H https://www.bdiexpress.com/medias/INDL-BFBXXXX-FB22400-3BLT-300X300.jpg?context=bWFzdGVyfHJvb3R8MjY2ODd8aW1hZ2UvanBlZ3xhR016TDJobU15OHhNREl3T0Rjek5EWXdPVFF6T0M5SlRrUk1MVUpHUWxoWVdGaGZSa0l5TWpRd01GOHpRa3hVWHpNd01GZ3pNREF1YW5Cbnw4MjMwNzllMDg5MGNiOGI2ODFhYzAwMTY5ZWVjZTUxOTc2YjczZTAwYmNhNDdhYWU4YThlMDhmYTg5NTRkYTZk
572986 Flange Block Bearings 

LINKBELT LINKBELT

FB22424H

Description

FB22424H FLANGED ROLLER BEARING ; 1-1/2" BORE 5" BOLT CIRCLE 3-HOLE

Flange Block Bearing; 3 Bolt Round Flange Block; 1-1/2" Bore; 5" Bolt Circle Diameter; 4.3" Bolt Spacing; 1 Piece Solid; Concentric Collar; Cast Iron; Spherical Roller Bearing; Relubricatable; Floating Labyrinth Seal

Part #

10421114

BDI #
572986

WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov

Details

500.58 USD 2099-12-31 http://schema.org/NewCondition https://schema.org/LimitedAvailability Your Price $ 500.58 / each
$ 501.00 / each
BDIExpress
QTY

Inventory

Total: Available to order

Brand
Manufacturer Name
REGAL REXNORD https://www.regalrexnord.com
Minimum Buy Quantity
N/A
UNSPSC
31171501
Weight / Kilogram
3.56
EAN
0662327026332
Product Group - BDI
M06288
Number of Mounting Holes
3
Mounting Method
Concentric Collar
Housing Style
3 Bolt Round Flange Block
Rolling Element
Spherical Roller Bearing
Housing Material
Cast Iron
Expansion / Non-expansion
Non-Expansion
Mounting Bolts
1/2 Inch
Relubricatable
Yes
Insert Part Number
B22424HL
Seals
Floating Labyrinth
Housing Configuration
1 Piece Solid
Pilot Configuration
No Pilot
Inch - Metric
Inch
Other Features
Double Row | Single Collar | Extended Inner Race | With Set Screw
Category - BDI
Flange Block
Harmonized Tariff Code
8483.20.40.80
Noun
Bearing
Keyword String
Flanged
Manufacturer URL
https://www.regalrexnord.com
Manufacturer Item Number
FB22424H
Manufacturer Internal Number
5802633
Weight / LBS
7
Long Description
Flange Block Bearing; 3 Bolt Round Flange Block; 1-1/2" Bore; 5" Bolt Circle Diameter; 4.3" Bolt Spacing; 1 Piece Solid; Concentric Collar; Cast Iron; Spherical Roller Bearing; Relubricatable; Floating Labyrinth Seal
Nominal Bolt Circle Diameter Round
5 Inch | 127 Millimeter
Bolt Spacing
4.3 Inch | 110 Millimeter
Bore
1.5 Inch | 38.1 Millimeter
Cartridge Pilot Diameter
0 Inch | 0 Millimeter
Length Thru Bore
2.875 Inch | 73.02 Millimeter

These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.

Find alternatives

Refresh