https://www.bdiexpress.com/medias/INDREXFBXXXX-4BLT-RD-CC-CI-FB200-300X300.jpg?context=bWFzdGVyfHJvb3R8MzM0NTd8aW1hZ2UvanBlZ3xhREZqTDJobU1TOHhNREl3T0Rjek5EVTNOalkzTUM5SlRrUlNSVmhHUWxoWVdGaGZORUpNVkY5U1JGOURRMTlEU1Y5R1FqSXdNRjh6TURCWU16QXdMbXB3Wnd8YjE5N2NiNmY3MWE3YzYyOTE2NDg0ZGJiM2I1ODdhY2VmMzBhNmY3NTY2NzMwMTg5MDViYWQ0OGVmZWM2MmFjYw
https://www.bdiexpress.com/medias/INDREXFBXXXX-4BLT-RD-CC-CI-FB200-300X300.jpg?context=bWFzdGVyfHJvb3R8MzM0NTd8aW1hZ2UvanBlZ3xhREZqTDJobU1TOHhNREl3T0Rjek5EVTNOalkzTUM5SlRrUlNSVmhHUWxoWVdGaGZORUpNVkY5U1JGOURRMTlEU1Y5R1FqSXdNRjh6TURCWU16QXdMbXB3Wnd8YjE5N2NiNmY3MWE3YzYyOTE2NDg0ZGJiM2I1ODdhY2VmMzBhNmY3NTY2NzMwMTg5MDViYWQ0OGVmZWM2MmFjYw
LINKBELT
LINKBELT
FB22439H
LINKBELT LINKBELT
Description
FB22439H FLANGED ROLLER BEARING ; 2-7/16" BORE 6.8" BOLT CIRCLE 4-HOLE
Flange Block Bearing; 4 Bolt Round Flange Block; 2-7/16" Bore; 6.8" Bolt Circle Diameter; 4-49/64" Bolt Spacing; 1 Piece Solid; Concentric Collar; Cast Iron; Spherical Roller Bearing; Relubricatable; Floating Labyrinth Seal
Part #
10437885
BDI #
572740
Details
814.73
USD
2099-12-31
http://schema.org/NewCondition
http://schema.org/InStock
https://www.bdiexpress.com/us/en/Categories/Bearings/Mounted-Units-&-Inserts/Flange-Block-Bearings/FB22439H/p/572740
Your Price
$ 814.73 / each
$ 815.00 / each BDIExpress
$ 815.00 / each BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171501
Weight / Kilogram
7.701
EAN
0662327026554
Product Group - BDI
M06288
Number of Mounting Holes
4
Mounting Method
Concentric Collar
Housing Style
4 Bolt Round Flange Block
Rolling Element
Spherical Roller Bearing
Housing Material
Cast Iron
Expansion / Non-expansion
Non-Expansion
Mounting Bolts
5/8 Inch
Relubricatable
Yes
Insert Part Number
B22439HL
Seals
Floating Labyrinth
Housing Configuration
1 Piece Solid
Pilot Configuration
No Pilot
Inch - Metric
Inch
Other Features
Double Row | Single Collar | Extended Inner Race | With Set Screw
Category - BDI
Flange Block
Harmonized Tariff Code
8483.20.40.80
Noun
Bearing
Keyword String
Flanged
Manufacturer URL
https://www.regalrexnord.com
Manufacturer Item Number
FB22439H
Manufacturer Internal Number
5802655
Weight / LBS
17
Long Description
Flange Block Bearing; 4 Bolt Round Flange Block; 2-7/16" Bore; 6.8" Bolt Circle Diameter; 4-49/64" Bolt Spacing; 1 Piece Solid; Concentric Collar; Cast Iron; Spherical Roller Bearing; Relubricatable; Floating Labyrinth Seal
Bolt Spacing
4.766 Inch | 121.06 Millimeter
Length Thru Bore
3.5 Inch | 88.9 Millimeter
Nominal Bolt Circle Diameter Round
6.8 Inch | 171.5 Millimeter
Cartridge Pilot Diameter
0 Inch | 0 Millimeter
Bore
2.438 Inch | 61.925 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh

