Sorry, online purchases are not available in your country.
Close

Managing quotes online is only available to users with corporate accounts. You can still request a quote, but it will be emailed to you.

Upgrade to a corporate account for advanced options and personal service.

ATTENTION
Attention
  • BDI’s Warehouse Store is a limited catalog featuring only stocked items, priced exclusively for self-service online purchases made within the BDI Warehouse Store.

  • Pricing shown is available ONLY in the Warehouse Store and NOT from BDI Branch offices.

  • All sales are taxable (no tax free purchases) and payable by credit card. They cannot be charged to your BDI account.

  • All orders include a $5 ground shipping charge.

  • To purchase with your BDI account, please click Cancel.
  
ATTENTION
Attention
Soon you will not be able to run BDIExpress with Internet Explorer.

Microsoft is discontinuing support for the Internet Explorer web browser and obsoleting it. Microsoft is recommending switching to Microsoft Edge.



Or click below to download another browser 
 

FB3S212EK75 https://www.bdiexpress.com/medias/INDL-BFBXXXX-FB3S-3BLT-300x300.jpg?context=bWFzdGVyfHJvb3R8NTgwNHxpbWFnZS9qcGVnfGFEbGlMMmhrT1M4eE1EYzJPVGs0TlRBME5EVXhNQzlKVGtSTUxVSkdRbGhZV0ZoZlJrSXpVMTh6UWt4VVh6TXdNSGd6TURBdWFuQm58N2I3MGJkNGRkYjJiOWM2MTZmNTc3ZTNlMmVhNGU0NzdiNjY5ZDlkYzI0ZGQ0Njg2NWViZTZkNDg2ZmNlZGI1YQ
577699 Flange Block Bearings 

LINKBELT LINKBELT

FB3S212EK75

Description

FB3S212EK75 FLANGED ROLLER BEARING ; 3/4" BORE 0" BOLT CIRCLE 3-HOLE

Flange Block Bearing; 3 Bolt Flange Bracket; 3/4" Bore; 7/8" Bolt Spacing; 1 Piece Solid; Set Screw; Nickel Plated Cast Iron; Ball Bearing; Relubricatable; Single Lip Contact Seal

Part #

10415093

BDI #
577699

WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov

Details

159.52 USD 2099-12-31 http://schema.org/NewCondition http://schema.org/InStock Your Price $ 159.52 / each BDIExpress
QTY

Inventory

Total: 2

Brand
Manufacturer Name
REGAL REXNORD https://www.regalrexnord.com
Minimum Buy Quantity
N/A
UNSPSC
31171501
Weight / Kilogram
0.551
EAN
0662327643430
Product Group - BDI
M06110
Number of Mounting Holes
3
Mounting Method
Set Screw
Housing Style
3 Bolt Flange Bracket
Rolling Element
Ball Bearing
Housing Material
Nickel Plated Cast Iron
Expansion / Non-expansion
Non-Expansion
Mounting Bolts
3/8 Inch
Relubricatable
Yes
Insert Part Number
SG212EL
Seals
Single Lip Contact
Housing Configuration
1 Piece Solid
Pilot Configuration
No Pilot
Inch - Metric
Inch
Other Features
Single Row | Intermediate Duty | Extended Inner Race
Category - BDI
Flange Block
Harmonized Tariff Code
8483.20.40.40
Noun
Bearing
Keyword String
Flanged
Manufacturer URL
https://www.regalrexnord.com
Manufacturer Item Number
FB3S212EK75
Manufacturer Internal Number
5864343
Weight / LBS
1.2
Long Description
Flange Block Bearing; 3 Bolt Flange Bracket; 3/4" Bore; 7/8" Bolt Spacing; 1 Piece Solid; Set Screw; Nickel Plated Cast Iron; Ball Bearing; Relubricatable; Single Lip Contact Seal
Bolt Spacing
0.875 Inch | 22.225 Millimeter
Bore
0.75 Inch | 19.05 Millimeter
Cartridge Pilot Diameter
0 Inch | 0 Millimeter
Length Thru Bore
1.125 Inch | 28.575 Millimeter
Nominal Bolt Circle Diameter Round
0 Inch | 0 Millimeter

These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.

Find alternatives

Refresh