https://www.bdiexpress.com/medias/INDDODFBXXXX-FCDL-4BLT-300x300.jpg?context=bWFzdGVyfHJvb3R8ODk2NHxpbWFnZS9qcGVnfGFESXlMMmc0Tnk4eE1EYzJPREk0TkRnM05qZ3pNQzlKVGtSRVQwUkdRbGhZV0ZoZlJrTkVURjgwUWt4VVh6TXdNSGd6TURBdWFuQm58YmFmZjhlYTQyZDA4NGEzNWFlODIyY2QyOGU2ZjM3NTQ2MzNlZWI3NGYyNzg2Y2JjNTk2MzE2ZWNmOWMzNDViZQ
https://www.bdiexpress.com/medias/INDDODFBXXXX-FCDL-4BLT-300x300.jpg?context=bWFzdGVyfHJvb3R8ODk2NHxpbWFnZS9qcGVnfGFESXlMMmc0Tnk4eE1EYzJPREk0TkRnM05qZ3pNQzlKVGtSRVQwUkdRbGhZV0ZoZlJrTkVURjgwUWt4VVh6TXdNSGd6TURBdWFuQm58YmFmZjhlYTQyZDA4NGEzNWFlODIyY2QyOGU2ZjM3NTQ2MzNlZWI3NGYyNzg2Y2JjNTk2MzE2ZWNmOWMzNDViZQ
DODGE
DODGE
FC-DL-207
DODGE DODGE
Description
FC-DL-207 FLANGE BLK BALL BRG ; NON RETURNABLE
Flange Block Bearing; 4 Bolt Round Flange Cartridge; 2-7/16" Bore; 5.9" Bolt Circle Diameter; 4.2" Bolt Spacing; 1 Piece Solid; Concentric Collar; Cast Iron; Ball Bearing; Relubricatable; Single Lip Contact Seal
Part #
128822
BDI #
260121
Details
460.45
USD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/us/en/Categories/Bearings/Mounted-Units-&-Inserts/Flange-Block-Bearings/FC-DL-207/p/260121
Your Price
$ 460.45 / each
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171501
Weight / Kilogram
4.563
EAN
0782475891849
Product Group - BDI
M06110
Number of Mounting Holes
4
Mounting Method
Concentric Collar
Housing Style
4 Bolt Round Flange Cartridge
Rolling Element
Ball Bearing
Housing Material
Cast Iron
Expansion / Non-expansion
Non-Expansion
Mounting Bolts
1/2 Inch
Relubricatable
Yes
Insert Part Number
INS-DL-207
Seals
Single Lip Contact
Housing Configuration
1 Piece Solid
Pilot Configuration
With Pilot
Inch - Metric
Inch
Other Features
Single Row | Normal Duty | Wide Inner Race | Has Flinger
Category - BDI
Flange Block
Harmonized Tariff Code
8483.20.40.40
Noun
Bearing
Keyword String
Flanged
Manufacturer URL
https://dodgeindustrial.com
Manufacturer Item Number
FC-DL-207
Manufacturer Internal Number
128822
Weight / LBS
11.6
Long Description
Flange Block Bearing; 4 Bolt Round Flange Cartridge; 2-7/16" Bore; 5.9" Bolt Circle Diameter; 4.2" Bolt Spacing; 1 Piece Solid; Concentric Collar; Cast Iron; Ball Bearing; Relubricatable; Single Lip Contact Seal
Bore
2.438 Inch | 61.925 Millimeter
Cartridge Pilot Diameter
5 Inch | 127 Millimeter
Nominal Bolt Circle Diameter Round
5.9 Inch | 150 Millimeter
Cartridge Pilot Depth
0.875 Inch | 22.225 Millimeter
Bolt Spacing
4.2 Inch | 106.68 Millimeter
Length Thru Bore
2.625 Inch | 66.675 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh

