DODGE
DODGE
FC-E-500R
DODGE DODGE
Description
FC-E-500R TAPERED ROLLER BEARING ; 5" BORE 12.8" BOLT CIRCLE
Flange Block Bearing; 6 Bolt Round Flange Cartridge; 5" Bore; 12.9" Bolt Circle Diameter; 1 Piece Solid; Concentric Collar; Cast Iron; Tapered Roller Bearing; Relubricatable; Single Lip Contact Land Riding Seal
Part #
023148
BDI #
240749

Details
7309.91
USD
2099-12-31
http://schema.org/NewCondition
http://schema.org/InStock
https://www.bdiexpress.com/us/en/Categories/Bearings/Mounted-Units-&-Inserts/Flange-Block-Bearings/FC-E-500R/p/240749
Your Price
$ 7,309.91 / each
$ 7,310.00 / each BDIExpress
$ 7,310.00 / each BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171501
Weight / Kilogram
57.98
EAN
0782475697731
Product Group - BDI
M06288
Number of Mounting Holes
6
Mounting Method
Concentric Collar
Housing Style
6 Bolt Round Flange Cartridge
Rolling Element
Tapered Roller Bearing
Housing Material
Cast Iron
Expansion / Non-expansion
Non-Expansion
Mounting Bolts
7/8 Inch
Relubricatable
Yes
Seals
Single Lip Contact Land Riding
Housing Configuration
1 Piece Solid
Pilot Configuration
With Pilot
Inch - Metric
Inch
Other Features
Double Row | Double Collar | Optional E-Tect Seal
Category - BDI
Flange Block
Harmonized Tariff Code
8483.20.40.80
Noun
Bearing
Keyword String
Flanged
Manufacturer URL
https://dodgeindustrial.com
Manufacturer Item Number
FC-E-500R TYPE E-XTRA
Manufacturer Internal Number
023148
Weight / LBS
130
Long Description
Flange Block Bearing; 6 Bolt Round Flange Cartridge; 5" Bore; 12.9" Bolt Circle Diameter; 1 Piece Solid; Concentric Collar; Cast Iron; Tapered Roller Bearing; Relubricatable; Single Lip Contact Land Riding Seal
Bore
5 Inch | 127 Millimeter
Cartridge Pilot Depth
1.75 Inch | 44.45 Millimeter
Length Thru Bore
7.25 Inch | 184.15 Millimeter
Cartridge Pilot Diameter
11 Inch | 279.4 Millimeter
Nominal Bolt Circle Diameter Round
12.9 Inch | 327.7 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh