https://www.bdiexpress.com/medias/INDDODFBXXXX-FCIP-4BLT-300x300.jpg?context=bWFzdGVyfHJvb3R8ODg5MHxpbWFnZS9qcGVnfGFHVXdMMmhqWlM4eE1EYzJPRFUzT1RNNU5UWXhOQzlKVGtSRVQwUkdRbGhZV0ZoZlJrTkpVRjgwUWt4VVh6TXdNSGd6TURBdWFuQm58ZjQ5NzZkZmNjZTQyZTllMDhiODI4ZjBlOTAzMjlhMDQ2MDM2NTQyYzc3YzA0ZmNjYjc0MzFjMGM0ZWMwZGQ1Mw
https://www.bdiexpress.com/medias/INDDODFBXXXX-FCIP-4BLT-300x300.jpg?context=bWFzdGVyfHJvb3R8ODg5MHxpbWFnZS9qcGVnfGFHVXdMMmhqWlM4eE1EYzJPRFUzT1RNNU5UWXhOQzlKVGtSRVQwUkdRbGhZV0ZoZlJrTkpVRjgwUWt4VVh6TXdNSGd6TURBdWFuQm58ZjQ5NzZkZmNjZTQyZTllMDhiODI4ZjBlOTAzMjlhMDQ2MDM2NTQyYzc3YzA0ZmNjYjc0MzFjMGM0ZWMwZGQ1Mw
DODGE
DODGE
FC-IP-112RE
DODGE DODGE
Description
FC-IP-112RE FLANGE BLOCK BEARING ; NON RETURNABLE
Flange Block Bearing; 4 Bolt Round Flange Cartridge; 1-3/4" Bore; 5.1" Bolt Circle Diameter; 3-5/8" Bolt Spacing; 1 Piece Solid; Tapered Adapter Sleeve; Cast Iron; Spherical Roller Bearing; Relubricatable; Triple Lip Contact Seal
Part #
069845
BDI #
246896
Details
773.53
USD
2099-12-31
http://schema.org/NewCondition
http://schema.org/InStock
https://www.bdiexpress.com/us/en/Categories/Bearings/Mounted-Units-&-Inserts/Flange-Block-Bearings/FC-IP-112RE/p/246896
Your Price
$ 773.53 / each
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171501
Weight / Kilogram
3.579
EAN
0782475310418
Product Group - BDI
M06288
Number of Mounting Holes
4
Mounting Method
Tapered Adapter Sleeve
Housing Style
4 Bolt Round Flange Cartridge
Rolling Element
Spherical Roller Bearing
Housing Material
Cast Iron
Expansion / Non-expansion
Expansion
Mounting Bolts
7/16 Inch
Relubricatable
Yes
Insert Part Number
INS-IP-112R
Seals
Triple Lip Contact
Housing Configuration
1 Piece Solid
Pilot Configuration
With Pilot
Inch - Metric
Inch
Other Features
Double Row | Has Flinger
Category - BDI
Flange Block
Harmonized Tariff Code
8483.20.40.80
Noun
Bearing
Keyword String
Flanged
Manufacturer URL
https://dodgeindustrial.com
Manufacturer Item Number
FC-IP-112RE
Manufacturer Internal Number
069845
Weight / LBS
7.89
Long Description
Flange Block Bearing; 4 Bolt Round Flange Cartridge; 1-3/4" Bore; 5.1" Bolt Circle Diameter; 3-5/8" Bolt Spacing; 1 Piece Solid; Tapered Adapter Sleeve; Cast Iron; Spherical Roller Bearing; Relubricatable; Triple Lip Contact Seal
Bore
1.75 Inch | 44.45 Millimeter
Nominal Bolt Circle Diameter Round
5.1 Inch | 130 Millimeter
Bolt Spacing
3.625 Inch | 92.08 Millimeter
Cartridge Pilot Depth
0.875 Inch | 22.225 Millimeter
Cartridge Pilot Diameter
4.25 Inch | 108 Millimeter
Length Thru Bore
2.813 Inch | 71.45 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh

