Sorry, online purchases are not available in your country.
Close

Managing quotes online is only available to users with corporate accounts. You can still request a quote, but it will be emailed to you.

Upgrade to a corporate account for advanced options and personal service.

ATTENTION
Attention
  • BDI’s Warehouse Store is a limited catalog featuring only stocked items, priced exclusively for self-service online purchases made within the BDI Warehouse Store.

  • Pricing shown is available ONLY in the Warehouse Store and NOT from BDI Branch offices.

  • All sales are taxable (no tax free purchases) and payable by credit card. They cannot be charged to your BDI account.

  • All orders include a $5 ground shipping charge.

  • To purchase with your BDI account, please click Cancel.
  
ATTENTION
Attention
Soon you will not be able to run BDIExpress with Internet Explorer.

Microsoft is discontinuing support for the Internet Explorer web browser and obsoleting it. Microsoft is recommending switching to Microsoft Edge.



Or click below to download another browser 
 

FC-SCED-60M https://www.bdiexpress.com/medias/INDDODXXXXXX-A012542-300x300.jpg?context=bWFzdGVyfHJvb3R8MjQ1NDJ8aW1hZ2UvanBlZ3xhRFl3TDJnMU9DOHhNRFF4TkRBME1EWTNPRFF6TUM5SlRrUkVUMFJZV0ZoWVdGaGZRVEF4TWpVME1sOHpNREI0TXpBd0xtcHdad3xiOWRhZGY5ODczNTE5YmQwYmZjMzUzNzE5Yjc5ZGIxN2RiOWZjMjNlMzc4NTI5Mjc4ZjU5Yjc5MDg0NjRkNjIz
248768 Flange Block Bearings 

DODGE DODGE

FC-SCED-60M

Description

FC-SCED-60M FLANGE BLK BALL BRG ; NON RETURNABLE

Flange Block Bearing; 4 Bolt Round Flange Cartridge; 60MM Bore; 152.4MM Bolt Cir Dia; 106.7MM Bolt Spacing; 1 Piece Solid; Set Screw; Cast Iron; Ball Bearing; Relubricatable; Triple Lip Contact Seal

Part #

076263

BDI #
248768

WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov

Details

487.19 USD 2099-12-31 http://schema.org/NewCondition https://schema.org/LimitedAvailability Your Price $ 487.19 / each
$ 488.00 / each
BDIExpress
QTY

Inventory

Total: Available to order

Brand
Manufacturer Name
RBC BEARINGS
Minimum Buy Quantity
N/A
UNSPSC
31171500
Weight / Kilogram
4.3
EAN
0782476480073
Product Group - BDI
M06110
Number of Mounting Holes
4
Mounting Method
Set Screw
Housing Style
4 Bolt Round Flange Cartridge
Rolling Element
Ball Bearing
Housing Material
Cast Iron
Expansion / Non-expansion
Non-Expansion
Mounting Bolts
12 Millimeter
Relubricatable
Yes
Insert Part Number
INS-SC-60M
Seals
Triple Lip Contact
Housing Configuration
1 Piece Solid
Pilot Configuration
With Pilot
Inch - Metric
Metric
Other Features
Single Row | Extreme Duty
Category - BDI
Flange Block
Harmonized Tariff Code
8483.20.40.40
Noun
Bearing
Keyword String
Flanged
Manufacturer URL
https://dodgeindustrial.com
Manufacturer Internal Number
076263
Weight / LBS
4.3
Long Description
Flange Block Bearing; 4 Bolt Round Flange Cartridge; 60MM Bore; 152.4MM Bolt Cir Dia; 106.7MM Bolt Spacing; 1 Piece Solid; Set Screw; Cast Iron; Ball Bearing; Relubricatable; Triple Lip Contact Seal
Nominal Bolt Circle Diameter Round
6 Inch | 152 Millimeter
Bore
2.362 Inch | 60 Millimeter
Length Thru Bore
2.31 Inch | 58.674 Millimeter
Cartridge Pilot Diameter
5 Inch | 127 Millimeter
Bolt Spacing
4.2 Inch | 106.7 Millimeter
Cartridge Pilot Depth
0.882 Inch | 22.4 Millimeter

These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.

Find alternatives

Refresh