https://www.bdiexpress.com/medias/INDNTNFBXXXX-FD-SQ-SHFT-4BLT-300x300.jpg?context=bWFzdGVyfHJvb3R8ODY1NnxpbWFnZS9qcGVnfGFHTmhMMmd6TkM4eE1EYzJOalEwTlRrek5qWTNNQzlKVGtST1ZFNUdRbGhZV0ZoZlJrUmZVMUZmVTBoR1ZGODBRa3hVWHpNd01IZ3pNREF1YW5CbnxhNWYxMDUyZGZjMWVhZTllOWU0ZjYzYTgzOGMzNTIxYmVkMDhiNzhjYjhiZmI5NzZlNjhlMzNlZGYxZmIyNWJm
https://www.bdiexpress.com/medias/INDNTNFBXXXX-FD-SQ-SHFT-4BLT-300x300.jpg?context=bWFzdGVyfHJvb3R8ODY1NnxpbWFnZS9qcGVnfGFHTmhMMmd6TkM4eE1EYzJOalEwTlRrek5qWTNNQzlKVGtST1ZFNUdRbGhZV0ZoZlJrUmZVMUZmVTBoR1ZGODBRa3hVWHpNd01IZ3pNREF1YW5CbnxhNWYxMDUyZGZjMWVhZTllOWU0ZjYzYTgzOGMzNTIxYmVkMDhiNzhjYjhiZmI5NzZlNjhlMzNlZGYxZmIyNWJm
NTN
NTN
FD209RM
NTN NTN
Description
FD209RM FLANGE BLOCK BEARING ; 1-1/8" BORE 4.9" BOLT CIRCLE 4 HOLE
Flange Block Bearing; 4 Bolt Square Flange Block; 1-1/8" Bore; 4.9" Bolt Circle Diameter; 3-1/2" Bolt Spacing; 2 Piece Split; Shaft Mount; Stamped Steel; Ball Bearing; Relubricatable; Triple Lip Contact Seal
Part #
FD209RM
BDI #
1218867
Details
196.73
USD
2099-12-31
http://schema.org/NewCondition
http://schema.org/InStock
https://www.bdiexpress.com/us/en/Categories/Bearings/Mounted-Units-&-Inserts/Flange-Block-Bearings/FD209RM/p/1218867
Your Price
$ 196.73 / each
$ 197.00 / each BDIExpress
$ 197.00 / each BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171501
Weight / Kilogram
0
EAN
4547359473094
Product Group - BDI
M06110
Number of Mounting Holes
4
Mounting Method
Shaft Mount
Housing Style
4 Bolt Square Flange Block
Rolling Element
Ball Bearing
Housing Material
Stamped Steel
Expansion / Non-expansion
Non-Expansion
Mounting Bolts
11/16 Inch
Relubricatable
Yes
Seals
Triple Lip Contact
Housing Configuration
2 Piece Split
Pilot Configuration
No Pilot
Inch - Metric
Inch
Other Features
Single Row | Heavy Duty | Square Shaft | Disc Bearing
Category - BDI
Flange Block
Harmonized Tariff Code
8483.20.40.40
Noun
Bearing
Keyword String
Flanged
Manufacturer URL
https://www.ntnglobal.com
Manufacturer Item Number
FD209RM
Long Description
Flange Block Bearing; 4 Bolt Square Flange Block; 1-1/8" Bore; 4.9" Bolt Circle Diameter; 3-1/2" Bolt Spacing; 2 Piece Split; Shaft Mount; Stamped Steel; Ball Bearing; Relubricatable; Triple Lip Contact Seal
Nominal Bolt Circle Diameter Round
4.9 Inch | 125.7 Millimeter
Bolt Spacing
3.5 Inch | 88.9 Millimeter
Bore
1.125 Inch | 28.575 Millimeter
Cartridge Pilot Diameter
0 Inch | 0 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh

