INA
INA
FLCTE40-XL
INA INA
Description
FLCTE40-XL X-LIFE FLANGED HSG UNIT ; 40MM BORE 120MM BOLT
Flange Block Bearing; 2 Bolt Flange Block; 40MM Bore; 120MM Bolt Circle Diameter; 119MM Bolt Spacing; 1 Piece Solid; Eccentric Collar; Cast Iron; Ball Bearing; Not Relubricatable; Double Lip Contact Seal
Part #
FLCTE40-XL
BDI #
1411487
Details
257.5
USD
2099-12-31
http://schema.org/NewCondition
http://schema.org/InStock
https://www.bdiexpress.com/us/en/Categories/Bearings/Mounted-Units-&-Inserts/Flange-Block-Bearings/FLCTE40-XL/p/1411487
Your Price
$ 257.50 / each
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171501
Weight / Kilogram
1.42
EAN
4012802807776
Product Group - BDI
M06110
Number of Mounting Holes
2
Mounting Method
Eccentric Collar
Housing Style
2 Bolt Flange Block
Rolling Element
Ball Bearing
Housing Material
Cast Iron
Expansion / Non-expansion
Non-Expansion
Mounting Bolts
14 Millimeter
Relubricatable
No
Insert Part Number
RAE40NPPB
Seals
Double Lip Contact
Housing Configuration
1 Piece Solid
Pilot Configuration
No Pilot
Inch - Metric
Metric
Other Features
Single Row | Small Center Bolt
Category - BDI
Flange Block
Harmonized Tariff Code
8483.20.40.40
Noun
Bearing
Keyword String
Flanged
Manufacturer URL
https://www.schaeffler.com
Manufacturer Item Number
FLCTE40
Weight / LBS
2.8
Long Description
Flange Block Bearing; 2 Bolt Flange Block; 40MM Bore; 120MM Bolt Circle Diameter; 119MM Bolt Spacing; 1 Piece Solid; Eccentric Collar; Cast Iron; Ball Bearing; Not Relubricatable; Double Lip Contact Seal
Bore
1.575 Inch | 40 Millimeter
Bolt Spacing
4.685 Inch | 119 Millimeter
Nominal Bolt Circle Diameter Round
4.7 Inch | 120 Millimeter
Length Thru Bore
1.72 Inch | 43.7 Millimeter
Cartridge Pilot Diameter
0 Inch | 0 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh


