https://www.bdiexpress.com/medias/INDL-BFBXXXX-FXRUG-2BLT-300x300.jpg?context=bWFzdGVyfHJvb3R8NjA5M3xpbWFnZS9qcGVnfGFEQTJMMmc0WWk4eE1EYzJPVEl6TWpFek5ERTNOQzlKVGtSTUxVSkdRbGhZV0ZoZlJsaFNWVWRmTWtKTVZGOHpNREI0TXpBd0xtcHdad3w2MzJhMmExMDNhN2I0OGZlNjhlOGFhNGJlYzMxODQyZGFlNGJhMzIzYmNjM2QwYTRlMDE0YzU0MWExZTdjOGI4
https://www.bdiexpress.com/medias/INDL-BFBXXXX-FXRUG-2BLT-300x300.jpg?context=bWFzdGVyfHJvb3R8NjA5M3xpbWFnZS9qcGVnfGFEQTJMMmc0WWk4eE1EYzJPVEl6TWpFek5ERTNOQzlKVGtSTUxVSkdRbGhZV0ZoZlJsaFNWVWRmTWtKTVZGOHpNREI0TXpBd0xtcHdad3w2MzJhMmExMDNhN2I0OGZlNjhlOGFhNGJlYzMxODQyZGFlNGJhMzIzYmNjM2QwYTRlMDE0YzU0MWExZTdjOGI4
LINKBELT
LINKBELT
FXRUG212JHZ38
LINKBELT LINKBELT
Description
FXRUG212JHZ38 FLANGED BLOCK BALL BEARING ; 3/4" BORE 2.8" BOLT CIRCLE 2-HOLE
Flange Block Bearing; 2 Bolt Flange Block; 3/4" Bore; 2.8" Bolt Circle Diameter; 2-13/16" Bolt Spacing; 1 Piece Solid; Set Screw; High Test Iron; Ball Bearing; Relubricatable; Floating Labyrinth Seal
Part #
10427139
BDI #
575870
Details
266.77
USD
2099-12-31
http://schema.org/NewCondition
http://schema.org/InStock
https://www.bdiexpress.com/us/en/Categories/Bearings/Mounted-Units-&-Inserts/Flange-Block-Bearings/FXRUG212JHZ38/p/575870
Your Price
$ 266.77 / each
$ 267.00 / each BDIExpress
$ 267.00 / each BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171501
Weight / Kilogram
0.332
EAN
0662327981129
Product Group - BDI
M06110
Number of Mounting Holes
2
Mounting Method
Set Screw
Housing Style
2 Bolt Flange Block
Rolling Element
Ball Bearing
Housing Material
High Test Iron
Expansion / Non-expansion
Non-Expansion
Mounting Bolts
5/16 Inch
Relubricatable
Yes
Insert Part Number
UG212HL
Seals
Floating Labyrinth
Housing Configuration
1 Piece Solid
Pilot Configuration
No Pilot
Inch - Metric
Inch
Other Features
Single Row | Normal Duty | Wide Inner Race | Inboard Mount
Category - BDI
Flange Block
Harmonized Tariff Code
8483.20.40.40
Noun
Bearing
Keyword String
Flanged
Manufacturer URL
https://www.regalrexnord.com
Manufacturer Item Number
FXRUG212JHZ38
Manufacturer Internal Number
5898112
Weight / LBS
0.8
Long Description
Flange Block Bearing; 2 Bolt Flange Block; 3/4" Bore; 2.8" Bolt Circle Diameter; 2-13/16" Bolt Spacing; 1 Piece Solid; Set Screw; High Test Iron; Ball Bearing; Relubricatable; Floating Labyrinth Seal
Nominal Bolt Circle Diameter Round
2.8 Inch | 71 Millimeter
Bolt Spacing
2.813 Inch | 71.45 Millimeter
Length Thru Bore
1.281 Inch | 32.54 Millimeter
Bore
0.75 Inch | 19.05 Millimeter
Cartridge Pilot Diameter
0 Inch | 0 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh

