Sorry, online purchases are not available in your country.
Close

Managing quotes online is only available to users with corporate accounts. You can still request a quote, but it will be emailed to you.

Upgrade to a corporate account for advanced options and personal service.

ATTENTION
Attention
  • BDI’s Warehouse Store is a limited catalog featuring only stocked items, priced exclusively for self-service online purchases made within the BDI Warehouse Store.

  • Pricing shown is available ONLY in the Warehouse Store and NOT from BDI Branch offices.

  • All sales are taxable (no tax free purchases) and payable by credit card. They cannot be charged to your BDI account.

  • All orders include a $5 ground shipping charge.

  • To purchase with your BDI account, please click Cancel.
  
ATTENTION
Attention
Soon you will not be able to run BDIExpress with Internet Explorer.

Microsoft is discontinuing support for the Internet Explorer web browser and obsoleting it. Microsoft is recommending switching to Microsoft Edge.



Or click below to download another browser 
 

FYJ 65 KF https://www.bdiexpress.com/medias/INDSKFFBXXXX-FYJ-4BLT-300x300.jpg?context=bWFzdGVyfHJvb3R8ODg0NHxpbWFnZS9qcGVnfGFHUmxMMmc0WXk4eE1EYzNNRGcxT0RVME1UQTROaTlKVGtSVFMwWkdRbGhZV0ZoZlJsbEtYelJDVEZSZk16QXdlRE13TUM1cWNHY3xlMjQzNDU2MGE2OWVmMTIyYTBiM2ExNGU3M2IxNjg1ZTAyOWQxM2Y5N2M1ZTZjYmRjZGU5NzMzMTVkZjRkZTIy
1258947 Flange Block Bearings 

SKF SKF

FYJ 65 KF

Description

FYJ 65 KF FLANGED BLOCK BALL BRG ; 60MM ID 4-BOLT 19MM SQUARE

Flange Block Bearing; 4 Bolt Square Flange Block; 60MM Bore; 211MM Bolt Circle Diameter; 149MM Bolt Spacing; 1 Piece Solid; Tapered Adapter Sleeve; Cast Iron; Ball Bearing; Relubricatable; Contact Seal

Part #

FYJ 65 KF

BDI #
1258947

WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov

Details

534.57 USD 2099-12-31 http://schema.org/NewCondition https://schema.org/LimitedAvailability Your Price $ 534.57 / each
$ 535.00 / each
BDIExpress
QTY

Inventory

Total: Available to order

Brand
SKF
Manufacturer Name
SKF
Minimum Buy Quantity
N/A
UNSPSC
31171501
Weight / Kilogram
5.09
EAN
7316570342741
Product Group - BDI
M06110
Number of Mounting Holes
4
Mounting Method
Tapered Adapter Sleeve
Housing Style
4 Bolt Square Flange Block
Rolling Element
Ball Bearing
Housing Material
Cast Iron
Expansion / Non-expansion
Non-Expansion
Mounting Bolts
16 Millimeter
Relubricatable
Yes
Insert Part Number
YSA 213-2FK
Seals
Contact
Housing Configuration
1 Piece Solid
Pilot Configuration
No Pilot
Inch - Metric
Metric
Other Features
Single Row | Y Bearing
Category - BDI
Flange Block
Harmonized Tariff Code
8483.20.40.40
Noun
Bearing
Keyword String
Flanged
Manufacturer URL
https://www.skf.com
Manufacturer Item Number
FYJ 65 KF
Weight / LBS
13.2
Long Description
Flange Block Bearing; 4 Bolt Square Flange Block; 60MM Bore; 211MM Bolt Circle Diameter; 149MM Bolt Spacing; 1 Piece Solid; Tapered Adapter Sleeve; Cast Iron; Ball Bearing; Relubricatable; Contact Seal
Length Thru Bore
2.559 Inch | 65 Millimeter
Bolt Spacing
5.866 Inch | 149 Millimeter
Bore
2.362 Inch | 60 Millimeter
Cartridge Pilot Diameter
0 Inch | 0 Millimeter
Nominal Bolt Circle Diameter Round
8.3 Inch | 211 Millimeter

These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.

Find alternatives

Refresh