MOLINE BEARING
MOLINE BEARING
HCFL 212-38
MOLINE BEARING MOLINE BEARING
Description
HCFL 212-38 MOUNTED BALL BEARING ; 2-3/8" 2-BOLT FLANGE ECCENTRIC
Flange Block Bearing; 2 Bolt Flange Block; 2-3/8" Bore; 8" Bolt Circle Diameter; 7-61/64" Bolt Spacing; 1 Piece Solid; Eccentric Collar; Cast Iron; Ball Bearing; Relubricatable; Contact Seal
Part #
19501206
BDI #
658752
Details
121.54
USD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/us/en/Categories/Bearings/Mounted-Units-&-Inserts/Flange-Block-Bearings/HCFL-212-38/p/658752
Your Price
$ 121.54 / each
$ 122.00 / each BDIExpress
$ 122.00 / each BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171501
Weight / Kilogram
4.8
Product Group - BDI
M06110
Number of Mounting Holes
2
Mounting Method
Eccentric Collar
Housing Style
2 Bolt Flange Block
Rolling Element
Ball Bearing
Housing Material
Cast Iron
Expansion / Non-expansion
Non-Expansion
Mounting Bolts
5/8 Inch
Relubricatable
Yes
Insert Part Number
HC212-38
Seals
Contact
Housing Configuration
1 Piece Solid
Pilot Configuration
No Pilot
Inch - Metric
Inch
Other Features
Single Row | Normal Duty
Category - BDI
Flange Block
Harmonized Tariff Code
8483.20.40.40
Noun
Bearing
Keyword String
Flanged
Manufacturer URL
https://www.molinebearing.com
Weight / LBS
10.58
Long Description
Flange Block Bearing; 2 Bolt Flange Block; 2-3/8" Bore; 8" Bolt Circle Diameter; 7-61/64" Bolt Spacing; 1 Piece Solid; Eccentric Collar; Cast Iron; Ball Bearing; Relubricatable; Contact Seal
Bolt Spacing
7.953 Inch | 202 Millimeter
Nominal Bolt Circle Diameter Round
8 Inch | 202 Millimeter
Bore
2.375 Inch | 60.325 Millimeter
Cartridge Pilot Diameter
0 Inch | 0 Millimeter
Length Thru Bore
2.984 Inch | 75.794 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh


