https://www.bdiexpress.com/medias/INDXXXFBXXXX-KFL-2BLT-SETSCR-CR-300x300.jpg?context=bWFzdGVyfHJvb3R8ODAxM3xpbWFnZS9qcGVnfGFHSXlMMmhqWkM4eE1EYzNNREU0TkRNek9UUTROaTlKVGtSWVdGaEdRbGhZV0ZoZlMwWk1YekpDVEZSZlUwVlVVME5TWDBOU1h6TXdNSGd6TURBdWFuQm58ODM5NWNmOTA0OTVhODIzZTZhNTA0MmU5NWE4MjE3MDM5YThlYTRiYmMwZGYyYTAwYjhlYjY5OGViNTUyNWZmZA
https://www.bdiexpress.com/medias/INDXXXFBXXXX-KFL-2BLT-SETSCR-CR-300x300.jpg?context=bWFzdGVyfHJvb3R8ODAxM3xpbWFnZS9qcGVnfGFHSXlMMmhqWkM4eE1EYzNNREU0TkRNek9UUTROaTlKVGtSWVdGaEdRbGhZV0ZoZlMwWk1YekpDVEZSZlUwVlVVME5TWDBOU1h6TXdNSGd6TURBdWFuQm58ODM5NWNmOTA0OTVhODIzZTZhNTA0MmU5NWE4MjE3MDM5YThlYTRiYmMwZGYyYTAwYjhlYjY5OGViNTUyNWZmZA
PT INTERNATIONAL
PT INTERNATIONAL
KFL000-10MM-CR
PT INTERNATIONAL PT INTERNATIONAL
Description
KFL000-10MM-CR FLANGED BLOCK BEARING ; SETSCREW 2-BLT AL 10MM
Flange Block Bearing; 2 Bolt Flange Block; 10MM Bore; 45MM Bolt Circle Diameter; 45MM Bolt Spacing; 1 Piece Solid; Set Screw; Zinc Aluminum; Ball Bearing; Not Relubricatable; Single Lip Contact Seal
Part #
2101015855
BDI #
18127296
Details
127.72
USD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/us/en/Categories/Bearings/Mounted-Units-&-Inserts/Flange-Block-Bearings/KFL000-10MM-CR/p/18127296
Your Price
$ 127.72 / each
$ 128.00 / each BDIExpress
$ 128.00 / each BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171501
Weight / Kilogram
0.454
EAN
0800675192358
Product Group - BDI
M06110
Number of Mounting Holes
2
Mounting Method
Set Screw
Housing Style
2 Bolt Flange Block
Rolling Element
Ball Bearing
Housing Material
Zinc Aluminum
Expansion / Non-expansion
Non-Expansion
Mounting Bolts
6 Millimeter
Relubricatable
No
Insert Part Number
K000-10MM-CR
Seals
Single Lip Contact
Housing Configuration
1 Piece Solid
Pilot Configuration
No Pilot
Inch - Metric
Metric
Other Features
Single Row | Light Duty | Corrosion Resistant
Category - BDI
Flange Block
Harmonized Tariff Code
8483.20.40.40
Noun
Bearing
Keyword String
Flanged
Manufacturer URL
https://www.ptintl.com
Weight / LBS
0.22046
Long Description
Flange Block Bearing; 2 Bolt Flange Block; 10MM Bore; 45MM Bolt Circle Diameter; 45MM Bolt Spacing; 1 Piece Solid; Set Screw; Zinc Aluminum; Ball Bearing; Not Relubricatable; Single Lip Contact Seal
Nominal Bolt Circle Diameter Round
1.8 Inch | 45 Millimeter
Length Thru Bore
0.551 Inch | 14 Millimeter
Cartridge Pilot Diameter
0 Inch | 0 Millimeter
Bore
0.394 Inch | 10 Millimeter
Bolt Spacing
1.772 Inch | 45 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh

