Sorry, online purchases are not available in your country.
Close

Managing quotes online is only available to users with corporate accounts. You can still request a quote, but it will be emailed to you.

Upgrade to a corporate account for advanced options and personal service.

ATTENTION
Attention
  • BDI’s Warehouse Store is a limited catalog featuring only stocked items, priced exclusively for self-service online purchases made within the BDI Warehouse Store.

  • Pricing shown is available ONLY in the Warehouse Store and NOT from BDI Branch offices.

  • All sales are taxable (no tax free purchases) and payable by credit card. They cannot be charged to your BDI account.

  • All orders include a $5 ground shipping charge.

  • To purchase with your BDI account, please click Cancel.
  
ATTENTION
Attention
Soon you will not be able to run BDIExpress with Internet Explorer.

Microsoft is discontinuing support for the Internet Explorer web browser and obsoleting it. Microsoft is recommending switching to Microsoft Edge.



Or click below to download another browser 
 

KFL000-10MM https://www.bdiexpress.com/medias/INDXXXFBXXXX-KFL-2BLT-SETSCR-300x300.jpg?context=bWFzdGVyfHJvb3R8ODI4OXxpbWFnZS9qcGVnfGFHWm1MMmcyTlM4eE1EYzJPVEUyTmpJd05EazFPQzlKVGtSWVdGaEdRbGhZV0ZoZlMwWk1YekpDVEZSZlUwVlVVME5TWHpNd01IZ3pNREF1YW5Cbnw1Y2NhYjVkZjNiOWNhYTQyNjk3NmQ5OTk5MjA2YTlhYmY2YjVjNzFhMTUyNGNmMjVkNjQ1NWMwNzI4NGM4OGNm
18127295 Flange Block Bearings 

PT INTERNATIONAL PT INTERNATIONAL

KFL000-10MM

Description

KFL000-10MM FLANGED BLOCK BEARING ; SETSCREW 2-BLT AL 10MM

Flange Block Bearing; 2 Bolt Flange Block; 10MM Bore; 45MM Bolt Circle Diameter; 45MM Bolt Spacing; 1 Piece Solid; Set Screw; Zinc Aluminum; Ball Bearing; Not Relubricatable; Single Lip Contact Seal

Part #

2101015854

BDI #
18127295

WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov

Details

52.53 USD 2099-12-31 http://schema.org/NewCondition https://schema.org/LimitedAvailability Your Price $ 52.53 / each BDIExpress
QTY

Inventory

Total: Available to order

Brand
Manufacturer Name
SOLVE INDUSTRIAL MOTION GROUP
Minimum Buy Quantity
N/A
UNSPSC
31171501
Weight / Kilogram
0.045
EAN
0800675164126
Product Group - BDI
M06110
Number of Mounting Holes
2
Mounting Method
Set Screw
Housing Style
2 Bolt Flange Block
Rolling Element
Ball Bearing
Housing Material
Zinc Aluminum
Expansion / Non-expansion
Non-Expansion
Mounting Bolts
6 Millimeter
Relubricatable
No
Insert Part Number
K000-10MM
Seals
Single Lip Contact
Housing Configuration
1 Piece Solid
Pilot Configuration
No Pilot
Inch - Metric
Metric
Other Features
Single Row | Light Duty
Category - BDI
Flange Block
Harmonized Tariff Code
8483.20.40.40
Noun
Bearing
Keyword String
Flanged
Manufacturer URL
https://www.ptintl.com
Weight / LBS
0.1
Long Description
Flange Block Bearing; 2 Bolt Flange Block; 10MM Bore; 45MM Bolt Circle Diameter; 45MM Bolt Spacing; 1 Piece Solid; Set Screw; Zinc Aluminum; Ball Bearing; Not Relubricatable; Single Lip Contact Seal
Cartridge Pilot Diameter
0 Inch | 0 Millimeter
Bore
0.394 Inch | 10 Millimeter
Bolt Spacing
1.772 Inch | 45 Millimeter
Nominal Bolt Circle Diameter Round
1.8 Inch | 45 Millimeter
Length Thru Bore
0.551 Inch | 14 Millimeter

These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.

Find alternatives

Refresh