https://www.bdiexpress.com/medias/INDASIFBXXXX-KFL-2BLT-300x300.jpg?context=bWFzdGVyfHJvb3R8NjAxM3xpbWFnZS9qcGVnfGFHSmhMMmhpTVM4eE1EYzJPVFU1T1RFek5UYzNOQzlKVGtSQlUwbEdRbGhZV0ZoZlMwWk1YekpDVEZSZk16QXdlRE13TUM1cWNHY3wwYWUwYTczOGQ4MmRmNzJiOTdmZDM3ZWU3OTlhNjJjYmI3MGMzOTRkNzhiYzViMWNkODVkYTAwODZlM2ZjNjc3
https://www.bdiexpress.com/medias/INDASIFBXXXX-KFL-2BLT-300x300.jpg?context=bWFzdGVyfHJvb3R8NjAxM3xpbWFnZS9qcGVnfGFHSmhMMmhpTVM4eE1EYzJPVFU1T1RFek5UYzNOQzlKVGtSQlUwbEdRbGhZV0ZoZlMwWk1YekpDVEZSZk16QXdlRE13TUM1cWNHY3wwYWUwYTczOGQ4MmRmNzJiOTdmZDM3ZWU3OTlhNjJjYmI3MGMzOTRkNzhiYzViMWNkODVkYTAwODZlM2ZjNjc3
AMI BEARINGS
AMI BEARINGS
KFL002
AMI BEARINGS AMI BEARINGS
Description
KFL002 FLANGED BLOCK BEARING ; 15MM BORE 53MM BOLT CIRCLE 2 HOLE
Flange Block Bearing; 2 Bolt Flange Block; 15MM Bore; 53MM Bolt Circle Diameter; 53MM Bolt Spacing; 1 Piece Solid; Set Screw; Electroless Chromate Plated ZDC Alloy; Ball Bearing; Not Relubricatable; Contact Seal
Part #
KFL002
BDI #
102080
Details
43.26
USD
2099-12-31
http://schema.org/NewCondition
http://schema.org/InStock
https://www.bdiexpress.com/us/en/Categories/Bearings/Mounted-Units-&-Inserts/Flange-Block-Bearings/KFL002/p/102080
Your Price
$ 43.26 / each
$ 44.00 / each BDIExpress
$ 44.00 / each BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171501
Weight / Kilogram
0.091
EAN
0808250104291
Product Group - BDI
M06110
Number of Mounting Holes
2
Mounting Method
Set Screw
Housing Style
2 Bolt Flange Block
Rolling Element
Ball Bearing
Housing Material
Electroless Chromate Plated ZDC Alloy
Expansion / Non-expansion
Non-Expansion
Mounting Bolts
6 Millimeter
Relubricatable
No
Insert Part Number
K002
Seals
Contact
Housing Configuration
1 Piece Solid
Pilot Configuration
No Pilot
Inch - Metric
Metric
Other Features
Single Row | Light Duty
Category - BDI
Flange Block
Harmonized Tariff Code
8483.20.40.40
Noun
Bearing
Keyword String
Flanged
Manufacturer URL
https://www.amibearings.com
Manufacturer Item Number
KFL002
Weight / LBS
0.22
Long Description
Flange Block Bearing; 2 Bolt Flange Block; 15MM Bore; 53MM Bolt Circle Diameter; 53MM Bolt Spacing; 1 Piece Solid; Set Screw; Electroless Chromate Plated ZDC Alloy; Ball Bearing; Not Relubricatable; Contact Seal
Length Thru Bore
0.65 Inch | 16.5 Millimeter
Bore
0.591 Inch | 15 Millimeter
Cartridge Pilot Diameter
0 Inch | 0 Millimeter
Bolt Spacing
2.087 Inch | 53 Millimeter
Nominal Bolt Circle Diameter Round
2.1 Inch | 53 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh

