LINKBELT
LINKBELT
KLFXS216DC
LINKBELT LINKBELT
Description
KLFXS216DC FLANGED BLOCK BALL BEARING ; 1" SHAFT DIA
Flange Block Bearing; 2 Bolt Flange Block; 1" Bore; 3.9" Bolt Circle Diameter; 3.9" Bolt Spacing; 1 Piece Solid; Set Screw; Thermoplastic; Ball Bearing; Relubricatable; Single Lip Contact Seal
Part #
10435082
BDI #
576299
Details
457.32
USD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/us/en/Categories/Bearings/Mounted-Units-&-Inserts/Flange-Block-Bearings/KLFXS216DC/p/576299
Your Price
$ 457.32 / each
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171501
Weight / Kilogram
0.453
EAN
0662327957568
Product Group - BDI
M06110
Number of Mounting Holes
2
Mounting Method
Set Screw
Housing Style
2 Bolt Flange Block
Rolling Element
Ball Bearing
Housing Material
Thermoplastic
Expansion / Non-expansion
Non-Expansion
Mounting Bolts
3/8 Inch
Relubricatable
Yes
Insert Part Number
SG216EL
Seals
Single Lip Contact
Housing Configuration
1 Piece Solid
Pilot Configuration
No Pilot
Inch - Metric
Inch
Other Features
Single Row | Intermediate Duty | White Housing | Closed End | Extended Inner Race | Food Grade Lubrication
Category - BDI
Flange Block
Harmonized Tariff Code
8483.20.40.40
Noun
Bearing
Keyword String
Flanged
Manufacturer URL
https://www.regalrexnord.com
Manufacturer Item Number
KLFXS216DC
Manufacturer Internal Number
5895756
Weight / LBS
1
Long Description
Flange Block Bearing; 2 Bolt Flange Block; 1" Bore; 3.9" Bolt Circle Diameter; 3.9" Bolt Spacing; 1 Piece Solid; Set Screw; Thermoplastic; Ball Bearing; Relubricatable; Single Lip Contact Seal
Length Thru Bore
1.172 Inch | 29.77 Millimeter
Bolt Spacing
3.9 Inch | 99.1 Millimeter
Bore
1 Inch | 25.4 Millimeter
Cartridge Pilot Diameter
0 Inch | 0 Millimeter
Nominal Bolt Circle Diameter Round
3.9 Inch | 99 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh


