

DODGE
DODGE
LF-SC-107-NL
DODGE DODGE
Description
LF-SC-107-NL FLANGE BLK BALL BRG UNIT
Flange Block Bearing; 3 Bolt Flange Block; 1-7/16" Bore; 3.9" Bolt Circle Diameter; 3.4" Bolt Spacing; 1 Piece Solid; Set Screw; Cast Iron; Ball Bearing; Not Relubricatable; Single Lip Contact Seal
Part #
124633
BDI #
258702

Details
110.3233
USD
2099-12-31
http://schema.org/NewCondition
http://schema.org/InStock
https://www.bdiexpress.com/us/en/Categories/Bearings/Mounted-Units-&-Inserts/Flange-Block-Bearings/LF-SC-107-NL/p/258702
Your Price
$ 110.32 / each
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171501
Weight / Kilogram
0.79
EAN
0782475511167
Product Group - BDI
M06110
Number of Mounting Holes
3
Mounting Method
Set Screw
Housing Style
3 Bolt Flange Block
Rolling Element
Ball Bearing
Housing Material
Cast Iron
Expansion / Non-expansion
Non-Expansion
Mounting Bolts
13/32 Inch
Relubricatable
No
Insert Part Number
INS-SC-107
Seals
Single Lip Contact
Housing Configuration
1 Piece Solid
Pilot Configuration
No Pilot
Inch - Metric
Inch
Other Features
Single Row | Normal Duty | Wide Inner Race
Category - BDI
Flange Block
Harmonized Tariff Code
8483.20.40.40
Noun
Bearing
Keyword String
Flanged
Manufacturer URL
https://dodgeindustrial.com
Manufacturer Item Number
LF-SC-107-NL
Manufacturer Internal Number
124633
Weight / LBS
1.95
Long Description
Flange Block Bearing; 3 Bolt Flange Block; 1-7/16" Bore; 3.9" Bolt Circle Diameter; 3.4" Bolt Spacing; 1 Piece Solid; Set Screw; Cast Iron; Ball Bearing; Not Relubricatable; Single Lip Contact Seal
Cartridge Pilot Diameter
0 Inch | 0 Millimeter
Bolt Spacing
3.4 Inch | 86.4 Millimeter
Nominal Bolt Circle Diameter Round
3.9 Inch | 99 Millimeter
Length Thru Bore
1.531 Inch | 38.9 Millimeter
Bore
1.438 Inch | 36.525 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh