https://www.bdiexpress.com/medias/INDXXXFBXXXX-LF-2BLT-SETSCR-300x300.jpg?context=bWFzdGVyfHJvb3R8ODY4N3xpbWFnZS9qcGVnfGFESmlMMmd5Tnk4eE1EYzJPREk0T0RZME5URTFNQzlKVGtSWVdGaEdRbGhZV0ZoZlRFWmZNa0pNVkY5VFJWUlRRMUpmTXpBd2VETXdNQzVxY0djfGU5ZmMwMDI3ZDA4ZDkxNGQ5YTRlODFjNDAwNDZmYmNmN2VlY2NkZWFiOTk0ZmRmODRjYzg4YWJiOTVlNjE5MTU
https://www.bdiexpress.com/medias/INDXXXFBXXXX-LF-2BLT-SETSCR-300x300.jpg?context=bWFzdGVyfHJvb3R8ODY4N3xpbWFnZS9qcGVnfGFESmlMMmd5Tnk4eE1EYzJPREk0T0RZME5URTFNQzlKVGtSWVdGaEdRbGhZV0ZoZlRFWmZNa0pNVkY5VFJWUlRRMUpmTXpBd2VETXdNQzVxY0djfGU5ZmMwMDI3ZDA4ZDkxNGQ5YTRlODFjNDAwNDZmYmNmN2VlY2NkZWFiOTk0ZmRmODRjYzg4YWJiOTVlNjE5MTU
PT INTERNATIONAL
PT INTERNATIONAL
LF201-12SMM
PT INTERNATIONAL PT INTERNATIONAL
Description
LF201-12SMM FLANGED BLOCK BEARING ; 12MM BORE 2-BOLT
Flange Block Bearing; 2 Bolt Flange Block; 12MM Bore; 64MM Bolt Circle Diameter; 63.5MM Bolt Spacing; 1 Piece Solid; Set Screw; Cast Iron; Ball Bearing; Relubricatable; Single Lip Contact Seal
Part #
2101016689
BDI #
18127533
Details
40.17
USD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/us/en/Categories/Bearings/Mounted-Units-&-Inserts/Flange-Block-Bearings/LF201-12SMM/p/18127533
Your Price
$ 40.17 / each
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171501
Weight / Kilogram
0.59
EAN
0800675094089
Product Group - BDI
M06110
Number of Mounting Holes
2
Mounting Method
Set Screw
Housing Style
2 Bolt Flange Block
Rolling Element
Ball Bearing
Housing Material
Cast Iron
Expansion / Non-expansion
Non-Expansion
Mounting Bolts
8 Millimeter
Relubricatable
Yes
Insert Part Number
SB201-12MM
Seals
Single Lip Contact
Housing Configuration
1 Piece Solid
Pilot Configuration
No Pilot
Inch - Metric
Metric
Other Features
Single Row | Normal Duty
Category - BDI
Flange Block
Harmonized Tariff Code
8483.20.40.40
Noun
Bearing
Keyword String
Flanged
Manufacturer URL
https://www.ptintl.com
Weight / LBS
1.3
Long Description
Flange Block Bearing; 2 Bolt Flange Block; 12MM Bore; 64MM Bolt Circle Diameter; 63.5MM Bolt Spacing; 1 Piece Solid; Set Screw; Cast Iron; Ball Bearing; Relubricatable; Single Lip Contact Seal
Bolt Spacing
2.5 Inch | 63.5 Millimeter
Bore
0.472 Inch | 12 Millimeter
Nominal Bolt Circle Diameter Round
2.5 Inch | 64 Millimeter
Length Thru Bore
0.866 Inch | 22 Millimeter
Cartridge Pilot Diameter
0 Inch | 0 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh

