

DODGE
DODGE
LFT-SC-010
DODGE DODGE
Description
LFT-SC-010 FLANGE BLK BALL BRG ; 5/8" BORE 2-1/2" BOLT CIRCLE 2 HOLE
Flange Block Bearing; 2 Bolt Flange Block; 5/8" Bore; 2-1/2" Bolt Circle Diameter; 2-1/2" Bolt Spacing; 1 Piece Solid; Set Screw; Cast Iron; Ball Bearing; Relubricatable; Single Lip Contact Seal
Part #
124641
BDI #
258705

Details
73.13
USD
2099-12-31
http://schema.org/NewCondition
http://schema.org/InStock
https://www.bdiexpress.com/us/en/Categories/Bearings/Mounted-Units-&-Inserts/Flange-Block-Bearings/LFT-SC-010/p/258705
Your Price
$ 73.13 / each
$ 74.00 / each BDIExpress
$ 74.00 / each BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171501
Weight / Kilogram
0.22
EAN
0782475513222
Product Group - BDI
M06110
Number of Mounting Holes
2
Mounting Method
Set Screw
Housing Style
2 Bolt Flange Block
Rolling Element
Ball Bearing
Housing Material
Cast Iron
Expansion / Non-expansion
Non-Expansion
Mounting Bolts
9/32 Inch
Relubricatable
Yes
Insert Part Number
INS-SC-010
Seals
Single Lip Contact
Housing Configuration
1 Piece Solid
Pilot Configuration
No Pilot
Inch - Metric
Inch
Other Features
Single Row | Normal Duty | Wide Inner Race
Category - BDI
Flange Block
Harmonized Tariff Code
8483.20.40.40
Noun
Bearing
Keyword String
Flanged
Manufacturer URL
https://dodgeindustrial.com
Manufacturer Item Number
LFT-SC-010
Manufacturer Internal Number
124641
Weight / LBS
0.55
Long Description
Flange Block Bearing; 2 Bolt Flange Block; 5/8" Bore; 2-1/2" Bolt Circle Diameter; 2-1/2" Bolt Spacing; 1 Piece Solid; Set Screw; Cast Iron; Ball Bearing; Relubricatable; Single Lip Contact Seal
Length Thru Bore
1 Inch | 25.4 Millimeter
Bore
0.625 Inch | 15.875 Millimeter
Cartridge Pilot Diameter
0 Inch | 0 Millimeter
Bolt Spacing
2.5 Inch | 63.5 Millimeter
Nominal Bolt Circle Diameter Round
2.5 Inch | 64 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh