

DODGE
DODGE
LFT-SCEZ-100-SHSS
DODGE DODGE
Description
LFT-SCEZ-100-SHSS FLG BLK BALL BRG ; ULTRA KLEEN 1" BORE 2-BLT SS
Flange Block Bearing; 1" Bore; 3" Bolt Circle Diameter; 3" Bolt Spacing; 1 Piece Solid; 2 Bolt; Set Screw Mount; Stainless Steel; Ball Bearing; 1-1/4" Length Thru Bore; Relubricatable; Triple Lip Contact Seal
Part #
136818
BDI #
262120

Details
302.35
USD
2099-12-31
http://schema.org/NewCondition
http://schema.org/InStock
https://www.bdiexpress.com/us/en/Categories/Bearings/Mounted-Units-&-Inserts/Flange-Block-Bearings/LFT-SCEZ-100-SHSS/p/262120
Your Price
$ 302.35 / each
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171501
Weight / Kilogram
0.5
EAN
0782476478889
Product Group - BDI
M06110
Harmonized Tariff Code
8483.20.40.40
Noun
Bearing
Keyword String
Flanged
Manufacturer URL
https://dodgeindustrial.com
Weight / LBS
0.84
Product Detail
Flange Block Bearing
Product Specification
1" Bore; 3" Bolt Circle Diameter; 3" Bolt Spacing; 1 Piece Solid; 2 Bolt; Set Screw Mount; Stainless Steel; Ball Bearing; 1-1/4" Length Thru Bore; Relubricatable; Triple Lip Contact Seal
Long Description
Flange Block Bearing; 1" Bore; 3" Bolt Circle Diameter; 3" Bolt Spacing; 1 Piece Solid; 2 Bolt; Set Screw Mount; Stainless Steel; Ball Bearing; 1-1/4" Length Thru Bore; Relubricatable; Triple Lip Contact Seal