https://www.bdiexpress.com/medias/INDTIMFBXXXX-LSE-4BLT-300x300.jpg?context=bWFzdGVyfHJvb3R8OTU5MnxpbWFnZS9qcGVnfGFHWTVMMmd4TVM4eE1EYzJPVEl3T1RJMk1qRXhNQzlKVGtSVVNVMUdRbGhZV0ZoZlRGTkZYelJDVEZSZk16QXdlRE13TUM1cWNHY3xlMDVkNzFlOTVkYjY2ZjFiMjNhNzdjMmJhYzQ2YmExOWZmNDk1ZjEzODUwMjc5YjIyNWZhNGY0ZDIxOWZiOTdm
https://www.bdiexpress.com/medias/INDTIMFBXXXX-LSE-4BLT-300x300.jpg?context=bWFzdGVyfHJvb3R8OTU5MnxpbWFnZS9qcGVnfGFHWTVMMmd4TVM4eE1EYzJPVEl3T1RJMk1qRXhNQzlKVGtSVVNVMUdRbGhZV0ZoZlRGTkZYelJDVEZSZk16QXdlRE13TUM1cWNHY3xlMDVkNzFlOTVkYjY2ZjFiMjNhNzdjMmJhYzQ2YmExOWZmNDk1ZjEzODUwMjc5YjIyNWZhNGY0ZDIxOWZiOTdm
TIMKEN
TIMKEN
LSM135BRHFRSS
TIMKEN TIMKEN
Description
LSM135BRHFRSS FLANGE BLK CYL RLR BRG ; 135MM BORE RETAINED W/SEAL
Flange Block Bearing; 4 Bolt Round Flange Block; 135MM Bore; 384MM Bolt Circle Diameter; 271.5MM Bolt Spacing; 2 Piece Split; Clamp Collar; Cast Iron; Cylindrical Roller Bearing; Relubricatable; Single Lip Contact Nitrile Rubber Seal
Part #
LSM135BRHFRSS
BDI #
22810046
Details
12375.45
USD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/us/en/Categories/Bearings/Mounted-Units-&-Inserts/Flange-Block-Bearings/LSM135BRHFRSS/p/22810046
Your Price
$ 12,375.45 / each
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171501
Weight / Kilogram
84.86
EAN
0013992077042
Product Group - BDI
M06288
Number of Mounting Holes
4
Mounting Method
Clamp Collar
Housing Style
4 Bolt Round Flange Block
Rolling Element
Cylindrical Roller Bearing
Housing Material
Cast Iron
Expansion / Non-expansion
Non-Expansion
Mounting Bolts
24 Millimeter
Relubricatable
Yes
Insert Part Number
LSM135BR
Seals
Single Lip Contact Nitrile Rubber
Housing Configuration
2 Piece Split
Pilot Configuration
No Pilot
Inch - Metric
Metric
Other Features
Single Row | Wide Inner Ring | Light Duty
Category - BDI
Flange Block
Harmonized Tariff Code
8483.20.40.80
Noun
Bearing
Keyword String
Flanged
Manufacturer URL
https://www.timken.com
Weight / LBS
187.08
Long Description
Flange Block Bearing; 4 Bolt Round Flange Block; 135MM Bore; 384MM Bolt Circle Diameter; 271.5MM Bolt Spacing; 2 Piece Split; Clamp Collar; Cast Iron; Cylindrical Roller Bearing; Relubricatable; Single Lip Contact Nitrile Rubber Seal
Nominal Bolt Circle Diameter Round
15.1 Inch | 384 Millimeter
Length Thru Bore
3.874 Inch | 98.4 Millimeter
Cartridge Pilot Diameter
0 Inch | 0 Millimeter
Bolt Spacing
10.7 Inch | 271.5 Millimeter
Bore
5.315 Inch | 135 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh

