BOSTON GEAR
BOSTON GEAR
MBP-1 7/16
BOSTON GEAR BOSTON GEAR
Description
MBP-1 7/16 FLANGED BLOCK BALL BEARING
Flange Block Bearing; 4 Bolt Square Flange Cartridge; 1-7/16" Bore; 6" Bolt Circle Diameter; 4-1/4" Bolt Spacing; 1 Piece Solid; Set Screw; Cast Iron; Ball Bearing; Relubricatable; Contact Seal
Part #
64607
BDI #
176148

Details
668.69
USD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/us/en/Categories/Bearings/Mounted-Units-&-Inserts/Flange-Block-Bearings/MBP-1-7-16/p/176148
Your Price
$ 668.69 / each
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171501
Weight / Kilogram
1.642
EAN
0781711646076
Product Group - BDI
M06110
Number of Mounting Holes
4
Mounting Method
Set Screw
Housing Style
4 Bolt Square Flange Cartridge
Rolling Element
Ball Bearing
Housing Material
Cast Iron
Expansion / Non-expansion
Non-Expansion
Mounting Bolts
7/16 Inch
Relubricatable
Yes
Insert Part Number
NBG35-1-7/16
Seals
Contact
Housing Configuration
1 Piece Solid
Pilot Configuration
With Pilot
Inch - Metric
Inch
Other Features
Single Row | Medium Duty
Category - BDI
Flange Block
Harmonized Tariff Code
8483.20.40.40
Noun
Bearing
Keyword String
Flanged
Manufacturer URL
https://www.bostongear.com
Manufacturer Internal Number
MBP-1 7/16
Weight / LBS
3.621
Long Description
Flange Block Bearing; 4 Bolt Square Flange Cartridge; 1-7/16" Bore; 6" Bolt Circle Diameter; 4-1/4" Bolt Spacing; 1 Piece Solid; Set Screw; Cast Iron; Ball Bearing; Relubricatable; Contact Seal
Bolt Spacing
4.25 Inch | 107.95 Millimeter
Nominal Bolt Circle Diameter Round
6 Inch | 152 Millimeter
Cartridge Pilot Diameter
3.625 Inch | 92 Millimeter
Cartridge Pilot Depth
0.438 Inch | 11.125 Millimeter
Bore
1.438 Inch | 36.525 Millimeter
Length Thru Bore
1.891 Inch | 48.031 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh