Sorry, online purchases are not available in your country.
Close

Managing quotes online is only available to users with corporate accounts. You can still request a quote, but it will be emailed to you.

Upgrade to a corporate account for advanced options and personal service.

ATTENTION
Attention
  • BDI’s Warehouse Store is a limited catalog featuring only stocked items, priced exclusively for self-service online purchases made within the BDI Warehouse Store.

  • Pricing shown is available ONLY in the Warehouse Store and NOT from BDI Branch offices.

  • All sales are taxable (no tax free purchases) and payable by credit card. They cannot be charged to your BDI account.

  • All orders include a $5 ground shipping charge.

  • To purchase with your BDI account, please click Cancel.
  
ATTENTION
Attention
Soon you will not be able to run BDIExpress with Internet Explorer.

Microsoft is discontinuing support for the Internet Explorer web browser and obsoleting it. Microsoft is recommending switching to Microsoft Edge.



Or click below to download another browser 
 

MBR3207 https://www.bdiexpress.com/medias/INDREXFBXXXX-4BLT-RD-EC-CI-ZBR3200-300X300.jpg?context=bWFzdGVyfHJvb3R8MzQzMjh8aW1hZ2UvanBlZ3xhR0V5TDJnM01pOHhNREl3T0RjME1UQTVOelV3TWk5SlRrUlNSVmhHUWxoWVdGaGZORUpNVkY5U1JGOUZRMTlEU1Y5YVFsSXpNakF3WHpNd01GZ3pNREF1YW5CbnxjMjMwNjg4NmNiNGQ1NmYyZjZhYTkzNzQ0N2E2NDQyY2M1ZWYwYTFjOTMwZDMyMWY0YWQ4ZGRkMTI3MzgwNTlm
18144777 Flange Block Bearings 

REXNORD REXNORD

MBR3207

Description

MBR3207 FLANGED BLOCK ROLLER BEARING ; 2-7/16" BORE 6-1/2" BOLT CIRCLE 4-HOLE

Flange Block Bearing; 4 Bolt Round Flange Cartridge; 2-7/16" Bore; 6-1/2" Bolt Circle Diameter; 4-19/32" Bolt Spacing; 1 Piece Solid; Eccentric Collar; Cast Iron; Spherical Roller Bearing; Relubricatable; Heavy Contact Seal

Part #

10407853

BDI #
18144777

WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov

Details

1164.0236 USD 2099-12-31 http://schema.org/NewCondition http://schema.org/InStock Your Price $ 1,164.02 / each BDIExpress
QTY

Inventory

Total: 4

Brand
Manufacturer Name
REGAL REXNORD https://www.regalrexnord.com
Minimum Buy Quantity
N/A
UNSPSC
31171501
Weight / Kilogram
9.014
EAN
0698210907198
Product Group - BDI
M06288
Number of Mounting Holes
4
Mounting Method
Eccentric Collar
Housing Style
4 Bolt Round Flange Cartridge
Rolling Element
Spherical Roller Bearing
Housing Material
Cast Iron
Expansion / Non-expansion
Non-Expansion
Mounting Bolts
1/2 Inch
Relubricatable
Yes
Insert Part Number
3207U
Seals
Heavy Contact
Housing Configuration
1 Piece Solid
Pilot Configuration
With Pilot
Inch - Metric
Inch
Other Features
Double Row
Category - BDI
Flange Block
Harmonized Tariff Code
8483.20.40.80
Noun
Bearing
Keyword String
Flanged
Manufacturer URL
https://www.regalrexnord.com
Manufacturer Item Number
MBR3207
Manufacturer Internal Number
6890719
Weight / LBS
15
Long Description
Flange Block Bearing; 4 Bolt Round Flange Cartridge; 2-7/16" Bore; 6-1/2" Bolt Circle Diameter; 4-19/32" Bolt Spacing; 1 Piece Solid; Eccentric Collar; Cast Iron; Spherical Roller Bearing; Relubricatable; Heavy Contact Seal
Bolt Spacing
4.594 Inch | 116.7 Millimeter
Nominal Bolt Circle Diameter Round
6.5 Inch | 165 Millimeter
Length Thru Bore
3.656 Inch | 92.862 Millimeter
Bore
2.438 Inch | 61.925 Millimeter
Cartridge Pilot Diameter
5.512 Inch | 140 Millimeter
Cartridge Pilot Depth
1 Inch | 25.4 Millimeter

These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.

Find alternatives

Refresh