REXNORD
REXNORD
MBR5140MM
REXNORD REXNORD
Description
MBR5140MM FLANGED BLOCK ROLLER BEARING ; 140MM SHAFT DIA CI 6-BOLT RND FLANGE
Flange Block Bearing; 6 Bolt Round Flange Cartridge; 140MM Bore; 368.3MM Bolt Circle Diameter; 184.15MM Bolt Spacing; 1 Piece Solid; Concentric Collar; Cast Iron; Spherical Roller Bearing; Relubricatable; Heavy Contact Seal
Part #
10418452
BDI #
24131958
Details
16142.16
USD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/us/en/Categories/Bearings/Mounted-Units-&-Inserts/Flange-Block-Bearings/MBR5140MM/p/24131958
Your Price
$ 16,142.16 / each
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171501
Weight / Kilogram
83.35
EAN
0793699384789
Product Group - BDI
M06288
Number of Mounting Holes
6
Mounting Method
Concentric Collar
Housing Style
6 Bolt Round Flange Cartridge
Rolling Element
Spherical Roller Bearing
Housing Material
Cast Iron
Expansion / Non-expansion
Non-Expansion
Mounting Bolts
22 Millimeter
Relubricatable
Yes
Insert Part Number
5140MMU
Seals
Heavy Contact
Housing Configuration
1 Piece Solid
Pilot Configuration
With Pilot
Inch - Metric
Metric
Other Features
Double Row | Double Collar | With Set Screw
Category - BDI
Flange Block
Harmonized Tariff Code
8483.20.40.80
Noun
Bearing
Keyword String
Flanged
Manufacturer URL
https://www.regalrexnord.com
Manufacturer Item Number
MBR5140MM
Manufacturer Internal Number
0138478
Weight / LBS
184
Long Description
Flange Block Bearing; 6 Bolt Round Flange Cartridge; 140MM Bore; 368.3MM Bolt Circle Diameter; 184.15MM Bolt Spacing; 1 Piece Solid; Concentric Collar; Cast Iron; Spherical Roller Bearing; Relubricatable; Heavy Contact Seal
Nominal Bolt Circle Diameter Round
14.5 Inch | 368.3 Millimeter
Bore
5.512 Inch | 140 Millimeter
Length Thru Bore
8 Inch | 203.2 Millimeter
Cartridge Pilot Diameter
13 Inch | 330 Millimeter
Cartridge Pilot Depth
2 Inch | 50.8 Millimeter
Bolt Spacing
7.25 Inch | 184.15 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh


