https://www.bdiexpress.com/medias/INDS-MXXXXXX-724817-01-300x300.jpg?context=bWFzdGVyfHJvb3R8MjU4NDR8aW1hZ2UvanBlZ3xhR05pTDJnNFl5OHhNREU1Tnpjek1qQTVPREEzT0M5SlRrUlRMVTFZV0ZoWVdGaGZOekkwT0RFM1h6QXhYek13TUhnek1EQXVhbkJufDBjMTRkNTNkYzY4OWRmN2ZlYjJhY2FkMzQxODRhMzIwNjI5NTJlODNhNTc3OTA5NmI5NzI1MWZiZDYyMWJjZjA
https://www.bdiexpress.com/medias/INDS-MXXXXXX-724817-01-300x300.jpg?context=bWFzdGVyfHJvb3R8MjU4NDR8aW1hZ2UvanBlZ3xhR05pTDJnNFl5OHhNREU1Tnpjek1qQTVPREEzT0M5SlRrUlRMVTFZV0ZoWVdGaGZOekkwT0RFM1h6QXhYek13TUhnek1EQXVhbkJufDBjMTRkNTNkYzY4OWRmN2ZlYjJhY2FkMzQxODRhMzIwNjI5NTJlODNhNTc3OTA5NmI5NzI1MWZiZDYyMWJjZjA
SEALMASTER
SEALMASTER
MFC-23T HI
SEALMASTER SEALMASTER
Description
MFC-23T HI FLANGE CARTRIDGE BEARING UNIT ; NON-RETURNABLE
Flange Block Bearing; 4 Bolt Round Flange Cartridge; 1-7/16" Bore; 4.4" Bolt Circle Diameter; 3.111" Bolt Spacing; 1 Piece Solid; Concentric Collar; Cast Iron; Ball Bearing; Relubricatable; High Temperature Labyrinth Seal
Part #
724817
BDI #
354412
Details
1938.46
USD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/us/en/Categories/Bearings/Mounted-Units-&-Inserts/Flange-Block-Bearings/MFC-23T-HI/p/354412
Your Price
$ 1,938.46 / each
$ 1,939.00 / each BDIExpress
$ 1,939.00 / each BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171501
Weight / Kilogram
2.361
EAN
0662461317501
Product Group - BDI
M06110
Number of Mounting Holes
4
Mounting Method
Concentric Collar
Housing Style
4 Bolt Round Flange Cartridge
Rolling Element
Ball Bearing
Housing Material
Cast Iron
Expansion / Non-expansion
Non-Expansion
Mounting Bolts
3/8 Inch
Relubricatable
Yes
Insert Part Number
3-17T-HI
Seals
High Temperature Labyrinth
Housing Configuration
1 Piece Solid
Pilot Configuration
With Pilot
Inch - Metric
Inch
Other Features
Extended Inner Ring
Category - BDI
Flange Block
Harmonized Tariff Code
8483.20.40.40
Noun
Bearing
Keyword String
Flanged
Manufacturer URL
https://www.regalrexnord.com
Manufacturer Item Number
MFC-23T HI
Manufacturer Internal Number
724817
Weight / LBS
5.2
Long Description
Flange Block Bearing; 4 Bolt Round Flange Cartridge; 1-7/16" Bore; 4.4" Bolt Circle Diameter; 3.111" Bolt Spacing; 1 Piece Solid; Concentric Collar; Cast Iron; Ball Bearing; Relubricatable; High Temperature Labyrinth Seal
Length Thru Bore
2.059 Inch | 52.299 Millimeter
Bolt Spacing
3.111 Inch | 79.019 Millimeter
Nominal Bolt Circle Diameter Round
4.4 Inch | 111 Millimeter
Cartridge Pilot Diameter
3.625 Inch | 92 Millimeter
Bore
1.438 Inch | 36.525 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh


