

LINKBELT
LINKBELT
MFCS239N
LINKBELT LINKBELT
Description
MFCS239N FLANGED BLOCK BALL BEARING ; 2-7/16" SHAFT DIA CI 4-BOLT MED DUTY
Flange Block Bearing; 4 Bolt Round Flange Cartridge; 2-7/16" Bore; 6-1/2" Bolt Circle Diameter; 4.596" Bolt Spacing; 1 Piece Solid; Set Screw; Cast Iron; Ball Bearing; Relubricatable; Single Lip Contact Seal
Part #
10435213
BDI #
22459653

Details
602.08
USD
2099-12-31
http://schema.org/NewCondition
http://schema.org/InStock
https://www.bdiexpress.com/us/en/Categories/Bearings/Mounted-Units-&-Inserts/Flange-Block-Bearings/MFCS239N/p/22459653
Your Price
$ 602.08 / each
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171501
Weight / Kilogram
4.536
EAN
0662864806763
Product Group - BDI
M06110
Number of Mounting Holes
4
Mounting Method
Set Screw
Housing Style
4 Bolt Round Flange Cartridge
Rolling Element
Ball Bearing
Housing Material
Cast Iron
Expansion / Non-expansion
Non-Expansion
Mounting Bolts
9/16 Inch
Relubricatable
Yes
Insert Part Number
MSG239NLPA
Seals
Single Lip Contact
Housing Configuration
1 Piece Solid
Pilot Configuration
With Pilot
Inch - Metric
Inch
Other Features
Single Row | Medium Duty
Category - BDI
Flange Block
Harmonized Tariff Code
8483.20.40.40
Noun
Bearing
Keyword String
Flanged
Manufacturer URL
https://www.regalrexnord.com
Weight / LBS
10.33
Long Description
Flange Block Bearing; 4 Bolt Round Flange Cartridge; 2-7/16" Bore; 6-1/2" Bolt Circle Diameter; 4.596" Bolt Spacing; 1 Piece Solid; Set Screw; Cast Iron; Ball Bearing; Relubricatable; Single Lip Contact Seal
Cartridge Pilot Diameter
5.512 Inch | 140 Millimeter
Bolt Spacing
4.596 Inch | 116.738 Millimeter
Nominal Bolt Circle Diameter Round
6.5 Inch | 165 Millimeter
Bore
2.438 Inch | 61.925 Millimeter
Cartridge Pilot Depth
1 Inch | 25.4 Millimeter
Length Thru Bore
2.234 Inch | 56.744 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh