https://www.bdiexpress.com/medias/INDMORFBXXXX-MSF-4BLT-300x300.jpg?context=bWFzdGVyfHJvb3R8NjIzMHxpbWFnZS9qcGVnfGFEUTBMMmc0WkM4eE1EYzJOakV4TVRJM056QTROaTlKVGtSTlQxSkdRbGhZV0ZoZlRWTkdYelJDVEZSZk16QXdlRE13TUM1cWNHY3w4NDUzYTMwNWU4ZGEzM2U3NmZiYWZlYTJkYTFhNWNiMWI4MDQzMTIyMGQxZDFkMDYyODIzZWRiNzVkZTczZjky
https://www.bdiexpress.com/medias/INDMORFBXXXX-MSF-4BLT-300x300.jpg?context=bWFzdGVyfHJvb3R8NjIzMHxpbWFnZS9qcGVnfGFEUTBMMmc0WkM4eE1EYzJOakV4TVRJM056QTROaTlKVGtSTlQxSkdRbGhZV0ZoZlRWTkdYelJDVEZSZk16QXdlRE13TUM1cWNHY3w4NDUzYTMwNWU4ZGEzM2U3NmZiYWZlYTJkYTFhNWNiMWI4MDQzMTIyMGQxZDFkMDYyODIzZWRiNzVkZTczZjky
SEALMASTER
SEALMASTER
MSF-315
SEALMASTER SEALMASTER
Description
MSF-315 FLANGE BLOCK BEARING UNIT ; NON-RETURNABLE
Flange Block Bearing; 4 Bolt Square Flange Block; 75MM Bore; 215MM Bolt Circle Diameter; 152.4MM Bolt Spacing; 1 Piece Solid; Set Screw; Cast Iron; Ball Bearing; Relubricatable; Felt Labyrinth Seal
Part #
710181
BDI #
347778
Details
1732.46
USD
2099-12-31
http://schema.org/NewCondition
http://schema.org/InStock
https://www.bdiexpress.com/us/en/Categories/Bearings/Mounted-Units-&-Inserts/Flange-Block-Bearings/MSF-315/p/347778
Your Price
$ 1,732.46 / each
$ 1,733.00 / each BDIExpress
$ 1,733.00 / each BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171501
Weight / Kilogram
9.476
EAN
0662461053713
Product Group - BDI
M06110
Number of Mounting Holes
4
Mounting Method
Set Screw
Housing Style
4 Bolt Square Flange Block
Rolling Element
Ball Bearing
Housing Material
Cast Iron
Expansion / Non-expansion
Non-Expansion
Mounting Bolts
25/32 Inch
Relubricatable
Yes
Insert Part Number
5315
Seals
Felt Labyrinth
Housing Configuration
1 Piece Solid
Pilot Configuration
No Pilot
Inch - Metric
Metric
Other Features
Single Row | Medium Duty | Has Flinger
Category - BDI
Flange Block
Harmonized Tariff Code
8483.20.40.40
Noun
Bearing
Keyword String
Flanged
Manufacturer URL
https://www.regalrexnord.com
Manufacturer Item Number
MSF-315
Manufacturer Internal Number
710181
Weight / LBS
21.4
Long Description
Flange Block Bearing; 4 Bolt Square Flange Block; 75MM Bore; 215MM Bolt Circle Diameter; 152.4MM Bolt Spacing; 1 Piece Solid; Set Screw; Cast Iron; Ball Bearing; Relubricatable; Felt Labyrinth Seal
Nominal Bolt Circle Diameter Round
8.5 Inch | 215 Millimeter
Bore
2.953 Inch | 75 Millimeter
Bolt Spacing
6 Inch | 152.4 Millimeter
Cartridge Pilot Diameter
0 Inch | 0 Millimeter
Length Thru Bore
3.25 Inch | 82.55 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh

